Shop All Conduit Fittings
Appleton Electric
M to F Union, HazLoc, Steel, 3/4 to 1/2In
Mfr # UNY75-50NR
Zoro # G4105543
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Zinc Plated Steel
- Conduit Size 3/4 to 1/2"
- Color Silver
- Overall Length 2 3/16 in
- Finish Electroplated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # UNY75-50NR
- Zoro # G4105543
- UPC # 781381239042
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 3/4 to 1/2" |
Overall Length | 2 3/16 in |
Length | 2-3/16" |
Overall Length - Fitting | 2 3/16 in |
Trade Size | 1/2 in, 3/4 in |
Reduction Size | 3/4 in to 1/2 in |
Overall Height | 2 5/32 in |
Overall Width | 2 5/32 in |
Compatible Conduit Trade Size | 1/2 in, 3/4 in |
Description
Straight Union - Conduit to Conduit, Thread Gender Female to Male, Trade Size 1/2 in, 3/4 in, Compatible Conduit Type Vertical or Horizontal Rigid Conduit, Compatible Conduit Trade Size 1/2 in, 3/4 in, Ends - Hazardous Fittings 1/2 in FNPT x 3/4 in MNPT, Overall Length 2 3/16 in, Overall Height 2 5/32 in, Overall Width 2 5/32 in, Steel, Finish Electroplated, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, UNY
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, White (IG5362W)
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 50 ft. L (32688806)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 16A, 1 Pole, 240V AC, B Curve (5SJ41166HG40)
- TELEMECANIQUE SENSORS Limit Switch, 2 NO/2 NC; Form Z, 10A @ 600V AC (9007C66B2S20)
- APPLETON ELECTRIC Male to Female Union, HazLoc, Alum, 1In (UNY100NR-A)
- APPLETON ELECTRIC 90Deg M and F Elbow, HazLoc, M Iron, 1-1/2" (ELMFL90-150)
- APPLETON ELECTRIC Recessed Plug, HazLoc, CF Aluminum, 1-1/4In (PLG-125A)
- APPLETON ELECTRIC Reducing Bushing, Haz, Stl, 1-1/2 to 1/2In (RB150-50)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, Alum, 1 (EYSEF100AL)
- APPLETON ELECTRIC Reducing Bushing, Haz, Mal Iron, 4 to 2In (RB400-200)
- RACO Handy Ell Connector Rgd 90 3/4 Zinc (2691)
- Appleton Electric Conduit Fittings