Shop All Conduit Fittings
Appleton Electric
M to F Union, HazLoc, Alum, 3/4 to 1/2In
Mfr # UNY75-50NR-A
Zoro # G4023652
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Aluminum
- Conduit Size 3/4 to 1/2"
- Color Silver
- Overall Length 2 3/16 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # UNY75-50NR-A
- Zoro # G4023652
- UPC # 781381239066
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 3/4 to 1/2" |
Overall Length | 2 3/16 in |
Overall Length - Fitting | 2 3/16 in |
Length | 2-3/16" |
Trade Size | 1/2 in, 3/4 in |
Overall Height | 2 5/32 in |
Overall Width | 2 5/32 in |
Reduction Size | 3/4 in to 1/2 in |
Compatible Conduit Trade Size | 1/2 in, 3/4 in |
Description
Straight Union - Conduit to Conduit, Thread Gender Female to Male, Trade Size 1/2 in, 3/4 in, Compatible Conduit Type Vertical or Horizontal Rigid Conduit, Compatible Conduit Trade Size 1/2 in, 3/4 in, Ends - Hazardous Fittings 1/2 in FNPT x 3/4 in MNPT, Overall Length 2 3/16 in, Overall Height 2 5/32 in, Overall Width 2 5/32 in, Aluminum, Finish Plain, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, UNY
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Channel Nut, Threaded Rod, 3/8In, 500 lb (CRLS37EG)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 6.00x6.00x12 (A6612T1T)
- NVENT HOFFMAN Cut-Off Fitting, 4.00x4.00, Fiberglass (F44WXFG)
- TY-RAP 14" L Miniature Cable Tie NAT PK 100 (TY5234M)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, Alum, 3/4 (EYSEF75AL)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 1/2 to 3/8In (RB50-38A)
- APPLETON ELECTRIC Capped Elbow, Haz Loc, 1/2 In Hub, Mal Iron (ELBY-50)
- APPLETON ELECTRIC ES Sealing Hub, 25 Fill, M Iron, 4 to 3 (ES400300)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 1-1/2 to 1In (RB150-100)
- APPLETON ELECTRIC Female Union, HazLoc, Steel, 1In (UNF100NR)
- GAMPAK BUSHING PLASTIC 3/4"" (55322)
- Appleton Electric Conduit Fittings