Shop All Push Button Accessories
Appleton Electric
Legend Plate, Test, White/Black
Mfr # LNPTESTQ
Zoro # G0118192
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Half-Round
- For Use With EFD and EFDB Control Stations
- Legend Test
- Color Black, White Letters
- Legend/Background Color White/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # LNPTESTQ
- Zoro # G0118192
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Operator Size | 30 mm |
Compatible Panel Cutout Diameter | 30 mm |
Description
Legend Plate, Half-Round, Legend Test, For Use With EFD and EFDB Control Stations, Legend/Background Color White/Black, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSORSWITCH Occupancy Sensor, PIR, 452 sq ft, White (CMRB 9)
- QUAZITE Underground Enclosure Assembly, Electric Cover, 24 in H, 32-1/4 in L, 19-1/4 in W, 15,000 lb L.R. (PG1730Z80817)
- NVENT HOFFMAN Perforated Panels, Fits 30x24, Gray, Ste (A30N24MPP)
- PANDUIT Box To T-Bar Fastener for 8" Adjustable (P512A)
- APPLETON ELECTRIC Legend Plate, Start, White/Black (LNPSTQ)
- EATON Mechanical Push Rod, 22mm, Blue (M22-DZ-B-GB14)
- SCHNEIDER ELECTRIC Legend Plate, Off/On, Silver/Black (9001KN244)
- EATON Lamp Module, 22mm, Round, 22mm, LED, Lamp Type: Led (M22-LED230-G)
- EATON Miniature Incandescent Bulb, 756, 12V (28-5184)
- EATON Blank Legend Plate, White/Red or Black (HT8LP77)
- EATON Cutler-Hammer Pilot Light Lens, 30mm, Red, Plastic (10250TC1N)
- Appleton Electric Switches