Shop All Push Button Control Stations
Appleton Electric
Legend Plate, Stop, White/Black
Mfr # LNPSPQ
Zoro # G6027804
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Stop
- Color Black, White Letters
- For Use With EFD and EFDB Control Stations
- Operator Size 30 mm
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # LNPSPQ
- Zoro # G6027804
- Country of Origin United States
- Category Push Button Control Stations
Dimensions
Operator Size | 30 mm |
Compatible Panel Cutout Diameter | 30 mm |
Details
Item | Legend Plate |
Legend | Stop |
Color | Black, White Letters |
For Use With | EFD and EFDB Control Stations |
Material | Aluminum |
Legend/Background Color | White/Black |
Shape | Half-Round |
Product Type | Legend Plate |
Legend Color | White |
Language | English |
Background Color | Black |
Compatible with Series | N1, N2 |
Keyway Type | No Keyway |
Description
Legend Plate, Half-Round, Legend Stop, For Use With EFD and EFDB Control Stations, Legend/Background Color White/Black, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIX WIRE 16 AWG, UL 3257 Lead Wire, 26 Strand, 250C, 25kV, Nickel plated copper, SILICONE, Red, Sold by the FT (EEA16P026-T02)
- HALEX 2In Rigid 2-Hole Conduit Strap (26126)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (7401011)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight (SHC1054)
- APPLETON ELECTRIC Cover/Chamber/Switch, 3-Way, 1Gang, 20A (EDSF23WQ)
- APPLETON ELECTRIC Cover/Chamber/Switch, 2-Pole, 1Gang, 20A (EDSF22Q)
- APPLETON ELECTRIC Pilot Light, 120VAC, Green LED, Clear Jewel (SPLNSGRB)
- APPLETON ELECTRIC Hazardous Location Cover, 1 Circuit (EFKB-U1)
- APPLETON ELECTRIC Selector Switch with Cover, 3 Position (EFKB-102-SLC)
- APPLETON ELECTRIC Front Cover, 1-Pole, 1Gang, 20A (EDKF21-Q)
- EATON Pushbutton Enclosure, 2.83 in W, Polymer (M22-I1-PG)
- Appleton Electric Push Buttons & Indicators