Shop All Push Button Control Stations
Appleton Electric
Legend Plate, Run, White/Black
Mfr # LNPRUNQ
Zoro # G5892442
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Run
- Color Black, White Letters
- For Use With EFD and EFDB Control Stations
- Operator Size 30 mm
- Shape Half-Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # LNPRUNQ
- Zoro # G5892442
- Country of Origin United States
- Category Push Button Control Stations
Dimensions
Operator Size | 30 mm |
Compatible Panel Cutout Diameter | 30 mm |
Details
Item | Legend Plate |
Legend | Run |
Color | Black, White Letters |
For Use With | EFD and EFDB Control Stations |
Shape | Half-Round |
Legend/Background Color | White/Black |
Material | Aluminum |
Product Type | Legend Plate |
Legend Color | White |
Background Color | Black |
Language | English |
Keyway Type | No Keyway |
Compatible with Series | N1, N2 |
Description
Legend Plate, Half-Round, Legend Run, For Use With EFD and EFDB Control Stations, Legend/Background Color White/Black, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Insulated Conector, 3/4 In., Nylon, Straght (P075NGYA)
- SIEMENS Circuit Breaker, 5SY6 Series 10A, 1 Pole, 230/400V AC, B Curve (5SY61106)
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 5A, 2CO, 0.02s...300h, time delay, 24...240V AC DC (RE48AML12MW)
- SQUARE D Manual Motor Starter, 0.63 to 1A, 600V (2510TBG2)
- APPLETON ELECTRIC Cover/Chamber/Switch, 2-Pole, 1Gang, 20A (EDSF22Q)
- APPLETON ELECTRIC Control Station, 1/2 In, 1 Gang, 10A @ 600V (EFDB150-UM1)
- APPLETON ELECTRIC Control Station, 3/4 In, 1 Gang, 10A @ 600V (EFDB175-UM1)
- APPLETON ELECTRIC Sealed LAB Switch, 1-Pole, 1Gang (LAB21)
- APPLETON ELECTRIC Selector Switch with Cover, 3 Position (EFKB-102-SLC)
- APPLETON ELECTRIC Hazardous Location Cover, 2 Circuit (EFKB-U2)
- SQUARE D Push Buttn Cntrl Station, Start/Stop, 30mm (9001BG204)
- Appleton Electric Push Button Control Stations