Shop All Push Button Accessories
Appleton Electric
Legend Plate, Reset, White/Black
Mfr # LNPRESETQ
Zoro # G0118229
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Half-Round
- For Use With EFD and EFDB Control Stations
- Legend Reset
- Color Black, White Letters
- Legend/Background Color White/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # LNPRESETQ
- Zoro # G0118229
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Operator Size | 30 mm |
Compatible Panel Cutout Diameter | 30 mm |
Description
Legend Plate, Half-Round, Legend Reset, For Use With EFD and EFDB Control Stations, Legend/Background Color White/Black, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2CL2NT14)
- OMRON General Purpose Relay, 12V AC Coil Volts, Square, 8 Pin, DPDT (LY2-AC12)
- GE Molded Case Circuit Breaker, TEY Series 50A, 2 Pole, 277/480V AC (TEY250)
- SQUARE D Pwr Dist Block, 760A, 3P, 4AWG-500 MCM, 600V (9080LBA3652021)
- APPLETON ELECTRIC Legend Plate, Start, White/Black (LNPSTQ)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB4, metal, projecting, red, 22mm, spring return, booted, unmarked (ZB4BP4)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Run, Black (9001KN224)
- SIEMENS Push Button Operator, Black, Plastic Bezel (3SU1000-0AB10-0AA0)
- EATON Cutler-Hammer Legend Plate, Square, Jog, Black (10250TS19)
- EATON E-Stop Pushbutton Operator, Red, 22mm (M22-PVS)
- EATON Black Blanking Plug, 22mm, Black (M22S-B)
- Appleton Electric Push Button Accessories