Shop All Push Button Accessories
Appleton Electric
Legend Plate, Fast, White/Black
Mfr # LNPFASTQ
Zoro # G0118262
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Half-Round
- For Use With EFD and EFDB Control Stations
- Legend Fast
- Color Black, White Letters
- Legend/Background Color White/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # LNPFASTQ
- Zoro # G0118262
- UPC # 078138175754
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Operator Size | 30 mm |
Compatible Panel Cutout Diameter | 30 mm |
Description
Legend Plate, Half-Round, Legend Fast, For Use With EFD and EFDB Control Stations, Legend/Background Color White/Black, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT 2:1 Heat Shrink Boxed KITS (HS2-KIT-RBW-4)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12FDM50B)
- CAMDEN Wave to Open Touchplate (CM-333/42)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 50 ft, Green, Nylon Jacket, PVC Insulation (22977386)
- APPLETON ELECTRIC Legend Plate, Start, White/Black (LNPSTQ)
- EATON Cutler-Hammer Legend Plate, Half Round, Run, Black (10250TM31)
- SCHNEIDER ELECTRIC Switch Knob, Extended Lever, Red, 30mm (9001R24)
- SCHNEIDER ELECTRIC 1NO Push Button Contact Blocks (ZB4BZ101)
- SCHNEIDER ELECTRIC Guard, F/30mm Mushroom Operator (9001K68)
- SIEMENS Push Button, 22mm, Black, Metal Bezel (3SU1150-0AB10-1FA0)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB5, plastic, projecting, black, 22mm, spring return, booted, unmarked (ZB5AP2)
- Appleton Electric Push Buttons & Indicators