Shop All Push Button Accessories
Appleton Electric
Legend Plate, Close, White/Black
Mfr # LNPCL0SEQ
Zoro # G0118174
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Half-Round
- For Use With EFD and EFDB Control Stations
- Legend Close
- Color Black, White Letters
- Legend/Background Color White/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # LNPCL0SEQ
- Zoro # G0118174
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Operator Size | 30 mm |
Compatible Panel Cutout Diameter | 30 mm |
Overall Width | 2 3/8 in |
Description
Legend Plate, Half-Round, Legend Close, For Use With EFD and EFDB Control Stations, Legend/Background Color White/Black, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, THQL Series 20A, 2 Pole, 120/240V AC (THQL21WY20)
- PANDUIT Cable Tie, Lh, 14.5in, Wr Bl, PK250 (PLT4H-TL0)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 250mA, 250V AC, 35A at 250V AC, 5 PK (GDB-250MA)
- ABB Conduit Body Cover, 1/2 in., Clip On (170S)
- APPLETON ELECTRIC Legend Plate, Start, White/Black (LNPSTQ)
- EATON Guard, F/30mm Illuminated Push Buttons (HT8A15)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 2 Holes, Al (9001KY2)
- SCHNEIDER ELECTRIC Blanking Plug, F/Nonmetallic Enclosures (ZB5SZ3)
- SCHNEIDER ELECTRIC Switch Knob, Extended Lever, Red, 30mm (9001R24)
- SCHNEIDER ELECTRIC Legend Plate, Stop, White/Black and Red (ZBY02304)
- SAFETY TECHNOLOGY INTERNATIONAL N/O Contact (KIT-E10196)
- Appleton Electric Push Button Accessories