Shop All Push Button Control Stations
Appleton Electric
LED Replacement Bulb, Red
Mfr # EPLLEDR
Zoro # G5884961
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Candelabra Base
- Color Red
- NEMA Rating NEMA 3, 7CD, 9EFG
- For Use With EFD and EFDB Control Stations
- Includes Candelabra Base, 120VAC, 10mA, Red LED Bulb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # EPLLEDR
- Zoro # G5884961
- Country of Origin United States
- Category Push Button Control Stations
Details
Item | LED Replacement Bulb |
Features | Candelabra Base |
Color | Red |
NEMA Rating | NEMA 3, 7CD, 9EFG |
For Use With | EFD and EFDB Control Stations |
Includes | Candelabra Base, 120VAC, 10mA, Red LED Bulb |
Product Type | Replacement Bulb |
Compatible with Series | EFD, EFDB |
Hazardous Location Specification | Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2 |
Compatible Product Type | Control Stations |
Description
LED Replacement Bulb, For Use With EFD and EFDB Control Stations, Legend Not Applicable, Red, Includes Candelabra Base, 120VAC, 10mA, Red LED Bulb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button, 30 mm, 2 NC, Red (9001KR9RH8)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8 In x 50 ft, Gray (6201-24-00)
- SOUTH MAIN HARDWARE 5-in 304 Stainless Steel 200-lb, Silver, 50 Metal Cable Ties (222103)
- PANDUIT Butt Splice Connector, 22 to 18 AWG, PK100 (BS18-C)
- APPLETON ELECTRIC Pilot Light, 120VAC, Red LED, Clear Jewel (SPLNSREB)
- APPLETON ELECTRIC Cover/Chamber/Switch, 2-Pole, 1Gang, 20A (EDSF22Q)
- APPLETON ELECTRIC Front Cover, 1-Pole, 1Gang, 20A (EDKF21-Q)
- APPLETON ELECTRIC Hazardous Location Cover, 1 Circuit (EFKB-U1)
- APPLETON ELECTRIC Cover/Chamber/Switch, 3-Way, 1Gang, 20A (EDSF23WQ)
- APPLETON ELECTRIC Pilot Light, 120VAC, Green LED, Clear Jewel (SPLNSGRB)
- SCHNEIDER ELECTRIC Push Button Control Station, 1NO/1NC, 30mm (9001SKY201)
- Appleton Electric Push Button Control Stations