Shop All Push Button Control Stations
Appleton Electric
LED Replacement Bulb, Green
Mfr # EPLLEDG
Zoro # G5876437
$63.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Candelabra Base
- Color Green
- NEMA Rating NEMA 3, 7CD, 9EFG
- For Use With EFD and EFDB Control Stations
- Includes Candelabra Base, 120VAC, 10mA, Green LED Bulb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # EPLLEDG
- Zoro # G5876437
- Country of Origin United States
- Category Push Button Control Stations
Details
Item | LED Replacement Bulb |
Features | Candelabra Base |
Color | Green |
NEMA Rating | NEMA 3, 7CD, 9EFG |
For Use With | EFD and EFDB Control Stations |
Includes | Candelabra Base, 120VAC, 10mA, Green LED Bulb |
Compatible Product Type | Control Stations |
Product Type | Replacement Bulb |
Hazardous Location Specification | Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2 |
Compatible with Series | EFD, EFDB |
Description
LED Replacement Bulb, For Use With EFD and EFDB Control Stations, Legend Not Applicable, Green, Includes Candelabra Base, 120VAC, 10mA, Green LED Bulb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Duplex, GFCI, Round, Universal (3426152)
- L.H. DOTTIE L.H. Dottie 1'' Steel Strain Relief Connector (Purple Grommet), 5PK (SR100B850)
- DISCO Red Metal Cable Tie Gun Pull UpTo .355" W Cable Ties (12393)
- ZORO SELECT Power Cord, 5-15P, SJT, 6 ft., Blk, 13A, 16/3 (5XFN5ID)
- APPLETON ELECTRIC Hazardous Location Cover, 2 Circuit (EFKB-U2)
- APPLETON ELECTRIC Switch Cover, 1-Pole or 2-Pole, 1Gang, A (EDSF12)
- APPLETON ELECTRIC Cover/Chamber/Switch, 1-Pole, 1Gang, 20A (EDSF21Q)
- APPLETON ELECTRIC Control Station, 3/4 In, 1 Gang, 10A @ 600V (EFDB175-UM1)
- APPLETON ELECTRIC Cover/Chamber/Switch, 2-Pole, 1Gang, 20A (EDSF22Q)
- APPLETON ELECTRIC Front Cover, 1-Pole, 1Gang, 20A (EDKF21-Q)
- DAYTON Push Buttn Cntrol Station, 1NO, Start, 22mm (32W265)
- Appleton Electric Switches