Shop All Push Button Control Stations
Appleton Electric
LED Replacement Bulb, Amber
Mfr # EPLLEDA
Zoro # G5887944
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Candelabra Base
- Color Amber
- NEMA Rating NEMA 3, 7CD, 9EFG
- For Use With EFD and EFDB Control Stations
- Includes Candelabra Base, 120VAC, 10mA, Amber LED Bulb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # EPLLEDA
- Zoro # G5887944
- Country of Origin United States
- Category Push Button Control Stations
Details
Item | LED Replacement Bulb |
Features | Candelabra Base |
Color | Amber |
NEMA Rating | NEMA 3, 7CD, 9EFG |
For Use With | EFD and EFDB Control Stations |
Includes | Candelabra Base, 120VAC, 10mA, Amber LED Bulb |
Hazardous Location Specification | Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2 |
Product Type | Replacement Bulb |
Compatible Product Type | Control Stations |
Compatible with Series | EFD, EFDB |
Description
LED Replacement Bulb, For Use With EFD and EFDB Control Stations, Legend Not Applicable, Amber, Includes Candelabra Base, 120VAC, 10mA, Amber LED Bulb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Relay, 8Pin, DPDT, 10A, 120VAC (MY2F-AC110/120)
- HUBBELL 3 Wire Flip Seal Straight Blade Plug 125VAC 20A (HBL1433)
- STA-KON Vinyl Wire Terminal Kit 1102 Piece w/Tool (STAKIT)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (XB5AG03)
- APPLETON ELECTRIC Cover/Chamber/Switch, 2-Pole, 1Gang, 20A (EDSF22Q)
- APPLETON ELECTRIC Hazardous Location Cover, 2 Circuit (EFKB-U2)
- APPLETON ELECTRIC Hazardous Location Cover, 1 Circuit (EFKB-U1)
- APPLETON ELECTRIC Sealed LAB Switch, 1-Pole, 1Gang (LAB21)
- APPLETON ELECTRIC Hazardous Location Cover, Pilot Lights (EFKB-J1U2)
- APPLETON ELECTRIC Cover/Chamber/Switch, 3-Way, 1Gang, 20A (EDSF23WQ)
- SQUARE D Push Buttn Cntrl Station, Forward/Reverse (9001BW242)
- Appleton Electric Switches