Shop All Conduit Bodies & Covers
Appleton Electric
Iron Lb 3In Conduit Outlet Bodies and Box
Mfr # FORM 35
Zoro # G904420321
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3 in
- Shape LB
- Material Type Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # FORM 35
- Zoro # G904420321
- Country of Origin Unknown
- Category Conduit Bodies & Covers
Dimensions
Thread Size | 3 in |
Details
Shape | LB |
Material Type | Iron |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electromechanical Timer, 7-Day, SPDT (MIL72ASWUZH-120)
- SQUARE D Load Center, QO, 16 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (QO116M100P)
- SWE-TECH 3C Bulk Cat6 Red Ethernet Cable, Solid, UTP Unshielded Twisted Pair, Riser RatedCMR, Pullbox, 1000ft (FWT10X8-071TH)
- HONEYWELL Limit Switch, No Lever, Rotary, 1NC/1NO, 5A @ 240V AC, Actuator Location: Side (914CE16-9)
- APPLETON ELECTRIC Conduit Outlet Body, 7 Hub, 3/4 In. (GRSS75)
- APPLETON ELECTRIC ALUMINUM TB 1-1/2IN CONDUIT OUTLET BODIES AND BOX (APP TB59)
- APPLETON ELECTRIC UNILET FM9 ALUMINUM LL 1IN CONDUIT OUTLET BODIES AND Box, 5PK (APP LL39)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, 2 In. (GRC200)
- APPLETON ELECTRIC Conduit Body Cover, 1-1/4 in., FM7 (APP470IGSA)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, E (GRE100)
- CANTEX Conduit Outlet Body, PVC, T (5133571)
- Appleton Electric Conduit Bodies & Covers