Shop All Mechanical Interlock Devices
Appleton Electric
Interlocked Receptacle, NonFuse, 30A, 4P, 3W
Mfr # ASR3034
Zoro # G3905176
product price: $2,135.99
/ea
Free Shipping & Returns
$2,135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Nonmetallic Enclosure, Nonfused
- Voltage 600
- Amps 30 A
- Phase Three
- Number of Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # ASR3034
- Zoro # G3905176
- Country of Origin Germany
- Category Mechanical Interlock Devices
Dimensions
Hub Diameter | 1 in |
Overall Depth | 8.45 in |
Overall Width | 7 in |
Overall Height | 11.5 in |
Plug Cable Diameter | 30 Amp: 0.500 to 1.125#8221;, 60 Amp: 0.500 to 1.375#8221; |
Description
Mechanical Interlock Device, Circuit Breaker Amp Rating Not Applicable, Circuit Breaker Type Not Applicable, Current Rating 30 A, Fuse Protection Non-Fused, Fuse Type Not Applicable, Locking Handle No, NEMA Enclosure Rating 12, 4X, Number of Poles 4, Number of Wires 3, Voltage Rating 208/240/480/600V AC, Compatible Plug Manufacturer Part Number Not Applicable, Disconnect Switch Yes, For Maximum Cable Diameter Not Applicable, For Minimum Cable Diameter Not Applicable, Grounding Grounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Limit Switch Arm, Roller, 3.75 In Arm L (E50KL443)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5101-1)
- CALBRITE Elbow, 90 deg., ETM, 3/4in, 12inL, 304 SS (S10790EL00)
- MARINCO Cls40Frsb-A Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Female-Blk (A) (CLS40FRSB-A)
- APPLETON ELECTRIC Interlocked Recept, Non-Fused, 60A, 4P, 3W (WSRD63542N4SD)
- APPLETON ELECTRIC Interlocked Recep, Switch, Fused, 60A, 4P, 3W (ASR6034F)
- APPLETON ELECTRIC Interlocked Recept, Fused, 60A, 4P, 3W (WSRD6352)
- HUBBELL Mechanical Interlock, Pin And Sleeve, 20A (HBL420MI12W)
- HUBBELL Mechanical Interlock, 120/240VAC, 60A (HBL460MI12W)
- HUBBELL Mechanical Interlock, Unfused, 60A, 15 HP (HBL460MI9W)
- HUBBELL Mechanical Interlock, 480VAC, 30A (HBL530MI7W)
- Appleton Electric Pin & Sleeve Devices