Shop All Mechanical Interlock Devices
Appleton Electric
Interlocked Receptacle, Fused, 30A, 4P, 3W
Mfr # ASR3034F
Zoro # G4169961
product price: $2,471.99
/ea
Free Shipping & Returns
$2,471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Nonmetallic Enclosure, Fused
- Voltage 600
- Amps 30 A
- Number of Poles 4
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # ASR3034F
- Zoro # G4169961
- Country of Origin Germany
- Category Mechanical Interlock Devices
Dimensions
Overall Height | 11.5 in |
Overall Width | 7 in |
Hub Diameter | 1 in |
Overall Depth | 8.45 in |
Plug Cable Diameter | 30 Amp: 0.500 to 1.125#8221;, 60 Amp: 0.500 to 1.375#8221; |
Description
Mechanical Interlock Device, Circuit Breaker Amp Rating Not Applicable, Circuit Breaker Type Not Applicable, Current Rating 30 A, Fuse Protection Fused, Fuse Type Class J, Locking Handle No, NEMA Enclosure Rating 12, 4X, Number of Poles 4, Number of Wires 3, Voltage Rating 208/240/480/600V AC, Compatible Plug Manufacturer Part Number Not Applicable, Disconnect Switch Yes, For Maximum Cable Diameter Not Applicable, For Minimum Cable Diameter Not Applicable, Grounding Grounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2568SW0006)
- CARLING TECHNOLOGIES Circuit Breaker, CTB Series 5A, 1 Pole, 125/250V AC, Medium Curve (CTB-B-B-05)
- MACROMATIC Alternating Relay, DPDT, 24VAC, 10A, 8 Pin (ARP024A3R)
- OMRON Relay Socket, Square, 14 Pins, 15 A (PTFZ-14-E)
- APPLETON ELECTRIC Interlocked Recept, Fused, 60A, 4P, 3W (WSRD6352)
- APPLETON ELECTRIC Interlocked Recep, Switch, Fused, 60A, 4P, 3W (ASR6034F)
- APPLETON ELECTRIC Interlocked Recept, Non-Fused, 60A, 4P, 3W (WSRD63542N4SD)
- HUBBELL Mechanical Interlock, Pin And Sleeve, 5HP (HBL420MI9W)
- BRYANT IEC Pin and Sleeve Device, Female Mechanically Interlocked, 100A 125/250V AC (BRY4100MI12W)
- HUBBELL Mechanical Interlock, 480VAC, 30A (HBL530MI7W)
- HUBBELL Mechanical Interlock, 600VAC, 100A (HBL4100MI5W)
- Appleton Electric Pin & Sleeve Devices