Shop All Mechanical Interlock Devices
Appleton Electric
Interlocked Recept, Non-Fused, 60A, 4P, 3W
Mfr # WSRD63542
Zoro # G5984273
product price: $2,398.99
/ea
Free Shipping & Returns
$2,398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sheet Metal Enclosure, Nonfused
- Voltage 600V AC
- Amps 60 A
- Phase Three
- Number of Poles 4
Product Information
- Brand Appleton Electric
- MFR # WSRD63542
- Zoro # G5984273
- UPC # 078138169753
- Country of Origin United States
- Category Mechanical Interlock Devices
Dimensions
Overall Width | 10.5 in |
Overall Height | 22.25 in |
Overall Depth | 5.53 in |
Minimum Wire Size | 14 AWG |
Details
Description
Mechanical Interlock Device, Circuit Breaker Amp Rating Not Applicable, Circuit Breaker Type Not Applicable, Current Rating 60 A, Fuse Protection Non-Fused, Fuse Type Not Applicable, Locking Handle Yes, NEMA Enclosure Rating 12, 3, 3R, 4, 4X, Number of Poles 4, Number of Wires 3, Voltage Rating 600V AC, Compatible Plug Manufacturer Part Number Not Applicable, Disconnect Switch Yes, Enclosure Lock Type Padlockable, For Maximum Cable Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELKIN Patch Cable - Rj-45 - Male - Rj-45 - Male - 25 Feet - Gray (A3L791B25-S)
- STA-KON 12-10 AWG Nylon Locking Fork Terminal 1/4" Stud PK50 (RC10-14FL)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 3A, 1 Pole, 240/415V AC, D Curve (M9F43103)
- TECHFLEX Sleeving, 0.380 In., 5 ft. L, Red (FIN0.38RD5)
- APPLETON ELECTRIC Interlocked Recept, Fused, 60A, 4P, 3W (WSRD6352)
- APPLETON ELECTRIC Interlocked Recept, Non-Fused, 60A, 4P, 3W (WSRD63542N4SD)
- APPLETON ELECTRIC Interlocked Recep, Switch, Fused, 60A, 4P, 3W (ASR6034F)
- HUBBELL Pin And Sleeve, Interlock, 60A, Fused (HBL460MIFS2W)
- BRYANT IEC Pin and Sleeve Device, Female Mechanically Interlocked, 100A 125/250V AC (BRY4100MI12W)
- HUBBELL Mechanical Interlock, Unfused, 60A, 15 HP (HBL460MI9W)
- HUBBELL Mechanical Interlock, Pin And Sleeve, 10HP (HBL420MI7W)
- Appleton Electric Pin & Sleeve Devices