Shop All Mechanical Interlock Devices
Appleton Electric
Interlocked Recept, Non-Fused, 30A, 4P, 3W
Mfr # WSRD33542N4SD
Zoro # G5911412
Free Shipping & Returns
$3,430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Stainless Steel Enclosure, Nonfused
- Voltage 600V AC
- Amps 30 A
- Number of Poles 4
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # WSRD33542N4SD
- Zoro # G5911412
- Country of Origin United States
- Category Mechanical Interlock Devices
Dimensions
Overall Width | 10.81 in |
Overall Height | 23 in |
Minimum Wire Size | 14 AWG |
Overall Depth | 5.11 in |
Description
Mechanical Interlock Device, Circuit Breaker Amp Rating Not Applicable, Circuit Breaker Type Not Applicable, Current Rating 30 A, Fuse Protection Non-Fused, Fuse Type Not Applicable, Locking Handle Yes, NEMA Enclosure Rating 12, 3, 3R, 4, 4X, Number of Poles 4, Number of Wires 3, Voltage Rating 600V AC, Compatible Plug Manufacturer Part Number Not Applicable, Disconnect Switch Yes, Enclosure Lock Type Padlockable, For Maximum Cable Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCHANAN Displacement Connnector, 4/0-4 AWG, Black (BTC500-4)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 4X (HU362DF)
- LUTRON Lighting Dimmer, Toggle, Fluorescent, White (AYF-103P-277-WH)
- GE Steel Unmetered Surface Power Outlet, 7-1/8 in H, 5-3/16 in D, NEMA 3R (U012010)
- APPLETON ELECTRIC Interlocked Recep, Switch, Fused, 60A, 4P, 3W (ASR6034F)
- APPLETON ELECTRIC Interlocked Recept, Non-Fused, 60A, 4P, 3W (WSRD63542N4SD)
- APPLETON ELECTRIC Interlocked Recept, Fused, 60A, 4P, 3W (WSRD6352)
- HUBBELL Mechanical Interlock, 600VAC, 100A (HBL4100MI5W)
- HUBBELL Mechanical Interlock, 480VAC, 30A (HBL530MI7W)
- HUBBELL Mechanical Interlock, Pin And Sleeve, 10HP (HBL420MI7W)
- HUBBELL Mechanical Interlock, Pin And Sleeve, 5HP (HBL420MI9W)
- Appleton Electric Mechanical Interlock Devices