Shop All Mechanical Interlock Devices
Appleton Electric
Interlocked Recept, Fused, 60A, 4P, 3W
Mfr # WSRD6352SQ
Zoro # G5931414
product price: $2,167.99
/ea
Free Shipping & Returns
$2,167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sheet Metal Enclosure, Fused
- Voltage 600V AC
- Amps 60 A
- Number of Poles 4
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # WSRD6352SQ
- Zoro # G5931414
- UPC # 078138175686
- Country of Origin United States
- Category Mechanical Interlock Devices
Dimensions
Overall Width | 10.5 in |
Overall Height | 22.25 in |
Overall Depth | 5.53 in |
Minimum Wire Size | 14 AWG |
Description
Mechanical Interlock Device, Circuit Breaker Amp Rating Not Applicable, Circuit Breaker Type Not Applicable, Current Rating 60 A, Fuse Protection Fused, Fuse Type Class H, Locking Handle Yes, NEMA Enclosure Rating 12, 3, 3R, 4, 4X, Number of Poles 4, Number of Wires 3, Voltage Rating 600V AC, Compatible Plug Manufacturer Part Number Not Applicable, Disconnect Switch Yes, Enclosure Lock Type Padlockable, For Maximum Cable Diameter Not Applicable, For Minimum Cable Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Pin & Slve Plug, 100A, 4P, 3W, 600VAC/250VDC (VP10487)
- TOLCO Stiffener Break Off Bolt Head (98B)
- CANTEX Schedule 40 Conduit, 2-1/2 In., 10 ft. L (A52CE12)
- PANDUIT Wire Duct, Narrow Slot, Gray, 2.25 W x 2 D (F2X2LG6)
- APPLETON ELECTRIC Interlocked Recept, Non-Fused, 60A, 4P, 3W (WSRD63542N4SD)
- APPLETON ELECTRIC Interlocked Recept, Fused, 60A, 4P, 3W (WSRD6352)
- APPLETON ELECTRIC Interlocked Recep, Switch, Fused, 60A, 4P, 3W (ASR6034F)
- HUBBELL Mechanical Interlock, 120/240VAC, 60A (HBL460MI12W)
- HUBBELL Mechanical Interlock, Pin And Sleeve, 5HP (HBL420MI9W)
- HUBBELL Mechanical Interlock, 480VAC, 30A (HBL530MI7W)
- HUBBELL Mechanical Interlock, Pin And Sleeve, 10HP (HBL420MI7W)
- Appleton Electric Pin & Sleeve Devices