Shop All Mechanical Interlock Devices
Appleton Electric
Interlocked Rec, Window, NonFus, 100A, 4P, 3W
Mfr # WSRD103542WSQ
Zoro # G5969573
Free Shipping & Returns
$2,824.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sheet Metal Enclosure with Viewing Window, Nonfused
- Voltage 600V AC
- Amps 100 A
- Phase Three
- Number of Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # WSRD103542WSQ
- Zoro # G5969573
- Country of Origin United States
- Category Mechanical Interlock Devices
Dimensions
Overall Height | 22.25 in |
Overall Width | 10.5 in |
Overall Depth | 5.53 in |
Minimum Wire Size | 14 AWG |
Description
Mechanical Interlock Device, Circuit Breaker Amp Rating Not Applicable, Circuit Breaker Type Not Applicable, Current Rating 100 A, Fuse Protection Non-Fused, Fuse Type Not Applicable, Locking Handle Yes, NEMA Enclosure Rating 12, 3, 3R, 4, 4X, Number of Poles 4, Number of Wires 3, Voltage Rating 600V AC, Compatible Plug Manufacturer Part Number Not Applicable, Disconnect Switch Yes, Enclosure Lock Type Padlockable, For Maximum Cable Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Round Guard, 22mm, Yellow (ZB4BZ1905)
- DISCO Mega Bolt-On Fuses 250 Amp PK2 (15133PK)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Single Pole Single Throw, 10A 250V/10A 125V, Spade Terminals, (HBL11SP)
- INNOVERA Wall Mount Surge Protector, 6 Outlets, 2160 Joules, White (IVR71651)
- APPLETON ELECTRIC Interlocked Recept, Fused, 60A, 4P, 3W (WSRD6352)
- APPLETON ELECTRIC Interlocked Recep, Switch, Fused, 60A, 4P, 3W (ASR6034F)
- APPLETON ELECTRIC Interlocked Recept, Non-Fused, 60A, 4P, 3W (WSRD63542N4SD)
- BRYANT IEC Pin and Sleeve Device, Female Mechanically Interlocked, 100A 125/250V AC (BRY4100MI12W)
- HUBBELL Interlock, Mechanical (HBL460MI5W)
- HUBBELL Mechanical Interlock, Pin And Sleeve, 20A (HBL420MI12W)
- HUBBELL Mechanical Interlock, Unfused, 60A, 15 HP (HBL460MI9W)
- Appleton Electric Mechanical Interlock Devices