Shop All Conduit Fittings
Appleton Electric
Insul Connector 2In Conduit Fitting
Mfr # STB-200L
Zoro # G408461264
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # STB-200L
- Zoro # G408461264
- Country of Origin Unknown
- Category Conduit Fittings
Dimensions
Size | 2 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2CL2TC14E2)
- SQUARE D Control Transformer, 200 VA, Not Rated, 80 °C (9070T200D37)
- EATON Circuit Breaker, PDG Series 100A, 3 Pole, 600V AC, A Curve (PDG23K0100TFFJ)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 60A, 2 Pole, 120/240V AC (7254)
- APPLETON ELECTRIC Reducing Bushing, Haz, Mal Iron, 4 to 3In (RB400-300)
- APPLETON ELECTRIC Swivel Elbow, HazLoc, Mal Iron, 1/2In (UNAF50)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 1 (EYSEF100)
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 12 in. (EXGJH-112)
- APPLETON ELECTRIC ES Sealing Hub, 25 Fill, M Iron, 1 to 3/4 (ES10075)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 3/4 (EYS-2)
- KILLARK Elbow, Male/Fem, 90 deg., Iron, 3/4" (BL-90-2M)
- Appleton Electric Conduit Fittings