Shop All Push Button Enclosures
Appleton Electric
Hazardous Location Cover, 3/4in. Open
Mfr # ESKB-1PBQ
Zoro # G6830022
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Includes (4) Cover Bolts, Blank Cover Nameplate
- Features 3/4 in Tapped Opening
- For Use With EFD Bodies
- Option Materials 1- or 2-gang copperfree (4/10 of 1% max.) aluminum bodies and covers available. See catalog pages for details
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # ESKB-1PBQ
- Zoro # G6830022
- Country of Origin Mexico
- Category Push Button Enclosures
Details
Item | Hazardous Location Cover |
Color | Gray |
Includes | (4) Cover Bolts, Blank Cover Nameplate |
Features | 3/4 in Tapped Opening |
For Use With | EFD Bodies |
Option Materials | 1- or 2-gang copperfree (4/10 of 1% max.) aluminum bodies and covers available. See catalog pages for details |
Modified Operation Three Position Selector Switches | Momentary contact right position, spring return to center, maintained contact left position. Momentary contact left position, spring return to center, maintained contact right position. See catalog pages for details |
NEC and CEC Certifications and Compliances | Class I, Division 1 and 2, Groups B, C, D; Class II, Division 1 and 2, Groups E, F, G; Class III; NEMA 3, 7CD, 9EFG |
EFDB Standard Materials and Finishes | Control station has a malleable iron body with a copperfree (4/10 of 1% max.) aluminum cover. Both have a triple-coat finish (1) zinc electroplate, (2) chromate, and (3) epoxy powder coat |
SPLN/SPLS Standard Materials and Finishes | Pilot light guard and body assembly is copperfree (4/10 of 1% max.) aluminum with a natural finish; steel clamping ring; and tempered glass jewel |
SSBA Standard Materials and Finishes | Selector switch operator mechanism is copperfree (4/10 of 1% max.) aluminum with a natural finish; nylon cam; and sealed phenolic contact block |
SPBB Standard Materials and Finishes | Push button upper barrel is copperfree (4/10 of 1% max.) aluminum with a natural finish; lower barrel is phenolic with nylon plastic button (dust cap models have neoprene buttons) |
EDS Standard Materials and Finishes | Control station has a malleable iron body and cover with a triple-coat finish (1) zinc electroplate, (2) chromate, and (3) epoxy powder coat; sealing chamber is copperfree (4/10 of 1% max.) aluminum with a natural finish; and nylon operating handle |
Nameplate Mounting Bracket | Make circuit description/identification easy and eliminate costly field installation (drilling/tapping) to accommodate circuit identification nameplates by using our bracket accessory. See catalog. |
Product Type | Hazardous Location Pilot Light Cover |
Compatible with Series | EFD |
Compatible Product Type | Pilot Lights |
Description
Hazardous Location Cover, For Use With EFD Bodies, Gray, Includes (4) Cover Bolts, Blank Cover Nameplate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ferrule, Ins, Shtct, 10Awg, 12mmpin, Yl, PK100 (FSDXL82-12-C)
- TELEMECANIQUE SENSORS Limit Switch Head, Rollr Lvr, Side, 1.36 In (ZCKD15)
- SIEMENS Pilot Light Complete, LED, 480V, 30mm, RD (52PL4J2XB)
- SQUARE D Terminal Cover, 2 PK (9070FSC2)
- APPLETON ELECTRIC Hazardous Location Cover, (2) 3/4in. Open (ESKB-2PBQ)
- APPLETON ELECTRIC Hazardous Location Cover, No Openings (ESKB-BQ)
- DAYTON Pushbutton Enclosure, 22mm, 2.91 in. H (32W278)
- NVENT HOFFMAN Pushbutton Enclosure, 9.50 in. H, Steel (E6PBX)
- WIEGMANN Pushbutton Enclosure, 30mm, 2 Holes, Steel (PSL2)
- SCHNEIDER ELECTRIC ControlStationEnclosure, NoHoles, Plastic (XAPA2100)
- HAMMOND Pushbutton Enclosure, Extra Deep, 1 PB x 22.5mm, 304SS (1437MSSA)
- Appleton Electric Switches