Shop All Push Button Enclosures
Appleton Electric
Hazardous Location Cover, (2) 1/2in. Open
Mfr # ESKB-2SPQ
Zoro # G6404395
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Includes (4) Cover Bolts, Blank Cover Nameplate
- Features (2) 1/2 in Tapped Openings
- For Use With EFD Bodies
- SPBB Standard Materials and Finishes Push button upper barrel is copperfree (4/10 of 1% max.) aluminum with a natural finish; lower barrel is phenolic with nylon plastic button (dust cap models have neoprene buttons)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # ESKB-2SPQ
- Zoro # G6404395
- Country of Origin Mexico
- Category Push Button Enclosures
Details
Item | Hazardous Location Cover |
Color | Gray |
Includes | (4) Cover Bolts, Blank Cover Nameplate |
Features | (2) 1/2 in Tapped Openings |
For Use With | EFD Bodies |
SPBB Standard Materials and Finishes | Push button upper barrel is copperfree (4/10 of 1% max.) aluminum with a natural finish; lower barrel is phenolic with nylon plastic button (dust cap models have neoprene buttons) |
NEC and CEC Certifications and Compliances | Class I, Division 1 and 2, Groups B, C, D; Class II, Division 1 and 2, Groups E, F, G; Class III; NEMA 3, 7CD, 9EFG |
EDS Standard Materials and Finishes | Control station has a malleable iron body and cover with a triple-coat finish (1) zinc electroplate, (2) chromate, and (3) epoxy powder coat; sealing chamber is copperfree (4/10 of 1% max.) aluminum with a natural finish; and nylon operating handle |
Modified Operation Three Position Selector Switches | Momentary contact right position, spring return to center, maintained contact left position. Momentary contact left position, spring return to center, maintained contact right position. See catalog pages for details |
Option Materials | 1- or 2-gang copperfree (4/10 of 1% max.) aluminum bodies and covers available. See catalog pages for details |
EFDB Standard Materials and Finishes | Control station has a malleable iron body with a copperfree (4/10 of 1% max.) aluminum cover. Both have a triple-coat finish (1) zinc electroplate, (2) chromate, and (3) epoxy powder coat |
SPLN/SPLS Standard Materials and Finishes | Pilot light guard and body assembly is copperfree (4/10 of 1% max.) aluminum with a natural finish; steel clamping ring; and tempered glass jewel |
SSBA Standard Materials and Finishes | Selector switch operator mechanism is copperfree (4/10 of 1% max.) aluminum with a natural finish; nylon cam; and sealed phenolic contact block |
Nameplate Mounting Bracket | Make circuit description/identification easy and eliminate costly field installation (drilling/tapping) to accommodate circuit identification nameplates by using our bracket accessory. See catalog. |
Product Type | Hazardous Location Switch Cover |
Compatible with Series | EFD |
Compatible Product Type | Switches |
Description
Hazardous Location Cover, For Use With EFD Bodies, Gray, Includes (4) Cover Bolts, Blank Cover Nameplate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 1 Pole, 120V AC (QOB115CAFI)
- GARDNER BENDER Terminal Block, 8-Circuit, 30A, 600V (GTB-408)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (MY3N-AC110/120)
- TAYMAC Emt C Type Body, 1" (EC100)
- APPLETON ELECTRIC Hazardous Location Cover, 3/4in. Open (ESKB-1PBQ)
- APPLETON ELECTRIC Hazardous Location Cover, No Openings (ESKB-BQ)
- ALLEN BRADLEY PUSHBUTTON ENCLOSURE (800R-2TZ)
- HAMMOND 6 hole, 30.5mm, Pushbutton Enclosureosure, Polycarbonate (1554PB6)
- NVENT HOFFMAN Pushbuttn Enclosure, 2.75 in D, Mild Steel (E2PB)
- HAMMOND Pushbutton Enclosure, 6 PB x 22.5mm, Steel/Gray (1435MH)
- WIEGMANN Pushbutton Enclosure, 30mm, 3 Holes, Steel (PSL3)
- Appleton Electric Push Buttons & Indicators