Shop All Portable and Task Lighting Accessories
Appleton Electric
Glass Refractor Guard, HazLoc
Mfr # KRG2
Zoro # G4607373
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hazardous and Wet Locations
- Standards 55W, 85W, 165W: Class I, Division 2, Group A, Group B, Group C, Group D, 55W, 85W: Class I, Zone 2, Class II, Division 1, Division 2, Group E, Group F, Group G, NEMA 4X, Zone AEx nA nR, IIC, Zone Ex nA nR IIC
- Length (In.) 11 in
- Width (In.) 11 in
- Height (In.) 7.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # KRG2
- Zoro # G4607373
- Country of Origin Mexico
- Category Portable and Task Lighting Accessories
Dimensions
Length (In.) | 11 in |
Width (In.) | 11 in |
Height (In.) | 7.5 in |
Overall Height | 7 1/2 in |
Overall Length | 11 in |
Overall Width | 11 in |
Details
Item | Hazardous Location Glass Refractor Guard |
Type | Hazardous and Wet Locations |
Standards | 55W, 85W, 165W: Class I, Division 2, Group A, Group B, Group C, Group D, 55W, 85W: Class I, Zone 2, Class II, Division 1, Division 2, Group E, Group F, Group G, NEMA 4X, Zone AEx nA nR, IIC, Zone Ex nA nR IIC |
For Use With | Mercmaster III |
Finish | Powder Coated |
Gauge | 10 ga |
Material | Aluminum |
Color | Gray |
Description
For Use With Mercmaster III, 11 in Overall Length, 11 in Overall Width, 7 1/2 in Overall Height, 10 ga Gauge, Aluminum, Powder Coated, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS Fluorescent Linear Lamp, T8, Neutral, 3500K (F17T8/SP35/ECO)
- ACE CIRCLINE FLUORE BULB 32W (FC12T9/CW)
- SOUTHWIRE Work Light, Corded, 5000lm, LED (CSW5X1)
- COAST CUTLERY Led AAA, 315 lm (PX1)
- SHAT-R-SHIELD Glass Globe, Coated, 6-3/4 x 3-1/4 In (G1002)
- VISION-LUXO Weighted Base, Round (6001106703)
- KILLARK Glass Globe, Tempered Blue (VBGP-100)
- WOBBLE LIGHT Replacement Sr Dome with Cap (111801)
- PRO-LINE Task Light Frame, 72W x 16D x 30H, Beige (OLF72-F63H11)
- BURTON Replacement Handle, Outpatient II (1008465)
- BENCHPRO Task Light Frame, 72 W x 8 D x 10 H, Blue (LFA72)
- Appleton Electric Portable and Task Lighting Accessories