Shop All Safety Switches
Appleton Electric
Fusible Hazardous Location Safety Switch, Hazardous Location Duty, 600V, 3PST
Mfr # MD2DS3034F
Zoro # G2306757
product price: $2,620.99
/ea
Free Shipping & Returns
$2,620.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Fusible
- Duty Hazardous Location
- Voltage 600V
- Phase 3
- HP 20 hp at 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # MD2DS3034F
- Zoro # G2306757
- Country of Origin United States
- Category Safety Switches
Dimensions
Height | 19 1/4 in |
Width | 11 14/25 in |
Depth | 11 in |
Wire Size | 14 AWG |
Standard Conduit Size | 1.5 in |
Description
Hazardous Location Safety Switch, Contact Form 3PST, Current Rating 30 A, Depth 11 in, Duty Hazardous Location, Enclosure Type Enclosed, Features No External Seals Required, Standard Epoxy Powder Coating, For Fuse Class Class J, Height 19 1/4 in, Horsepower @ 600V AC 20 hp, Housing Material Aluminum, Includes Reducer Bushings, IP Rating IP66
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Watertight Locking Plug 3P 4W 480VAC L16-20P YL (HBL26W76)
- EATON BUSSMANN Semiconductor Fuse, FWC-A10F Series, 32A, Fast-Acting, 600V AC, Cylindrical (FWC-32A10F)
- COXREELS 30 ft. 16/3 Extension Cord Reel 13 Amps 1 Outlets 120VAC Voltage (PC10-3016-A)
- POWER GEAR Cable Ties, Assorted Sizes, PK1000 (50724)
- APPLETON ELECTRIC Nonfusible Hazardous Location Safety Switch, 600V, 3PST (EDS6036)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PDT, 30 A, NEMA 3R (DTU361RB)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 400 A, NEMA 1 (HU365)
- EUCHNER Locking Safety Switch, RFID (CET3-AP-CRA-AH-50X-SI-111346)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 2PST, 30 A, NEMA 1 (D221N)
- SQUARE D Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 200 A, NEMA 1 (H324N)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 3PST, 30 A, NEMA 1 (D321N)
- Appleton Electric Safety Switches