Shop All Push Button Control Stations
Appleton Electric
Front Cover, 4-Way, 1Gang, 20A
Mfr # EDKF24W-Q
Zoro # G4016747
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Legend On/Off
- Type of Operator Tumbler Switch
- NEMA Rating NEMA 3, 7 BCD, 9EFG
- For Use With EDS Series Tumbler Switches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # EDKF24W-Q
- Zoro # G4016747
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Width | 3.0 in |
Depth | 4.69 in |
Height | 4.63 in |
Details
Item | Switch Cover |
Number of Gangs | 1 |
Legend | On/Off |
Type of Operator | Tumbler Switch |
NEMA Rating | NEMA 3, 7 BCD, 9EFG |
For Use With | EDS Series Tumbler Switches |
Material | Malleable Iron |
HP | 1 hp @ 120V AC and 2 hp @ 240V AC |
Voltage | 120/277V AC |
Amps | 20 A |
Switch Type | 4-Way |
Safety Rating | UL 894, UL 1203, UL Listed for Class I, Division 1 and 2, Groups C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III |
Legend Markings | On/Off |
Includes | Front Operator, 4-Way, 20A Switch, Malleable Iron Cover |
Compatible Product Type | Tumbler Switches |
Compatible with Series | EDS |
Hazardous Location Specification | Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2 |
Product Type | Front Cover with Switch |
Description
Switch Cover, For Use With EDS Series Tumbler Switches, Legend On/Off, Includes Front Operator, 4-Way, 20A Switch, Malleable Iron Cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB 1SVR405613R1000, CR-M024DC4 PLUGGABLE RELAY, PK 10 (1SVR405613R1000)
- GARDNER BENDER Cable Ties, Double Lock Design, 11 in L, 11/64 in W, 75 lb, Black, Nylon 6/6, 100 PK (46-310UVB)
- OMRON Proximity Sensor, Inductive, 18mm, NO (E2E-X5Y1-M1)
- ENM Hour Meter, LCD, Flush Round, Remote Signal (T1161BB)
- APPLETON ELECTRIC Pilot Light, 120VAC, Red LED, Clear Jewel (SPLNSREB)
- APPLETON ELECTRIC Hazardous Location Cover, 1 Circuit (EFKB-U1)
- APPLETON ELECTRIC Pilot Light, 120VAC, Green LED, Clear Jewel (SPLNSGRB)
- APPLETON ELECTRIC Switch Cover, 1-Pole or 2-Pole, 1Gang, A (EDSF12)
- APPLETON ELECTRIC Sealed LAB Switch, 1-Pole, 1Gang (LAB21)
- APPLETON ELECTRIC Front Cover, 1-Pole, 1Gang, 20A (EDKF21-Q)
- SQUARE D Pendant Push Button Station, 2NO, 2 Speed (9001BW100YU)
- Appleton Electric Push Button Control Stations