Shop All Hazardous Location Lighting Accessories
Appleton Electric
Front Cover, 4-Way, 1Gang, 20A
Mfr # EDKF24W-AQ
Zoro # G2009478
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With EDS Series Tumbler Switches
- Includes Aluminum Cover, Front Operator, 4-Way, 20A Switch
- Legend Markings On/Off
- Safety Rating UL 894, UL 1203, UL Listed for Class I, Division 1 and 2, Groups C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III
- Voltage 120/277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # EDKF24W-AQ
- Zoro # G2009478
- Country of Origin Mexico
- Category Hazardous Location Lighting Accessories
Dimensions
Width | 3.0 in |
Height | 4.63 in |
Depth | 4.69 in |
Details
Item | Switch Cover |
For Use With | EDS Series Tumbler Switches |
Includes | Aluminum Cover, Front Operator, 4-Way, 20A Switch |
Legend Markings | On/Off |
Safety Rating | UL 894, UL 1203, UL Listed for Class I, Division 1 and 2, Groups C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III |
Voltage | 120/277V AC |
Amps | 20 A |
Switch Type | 4-Way |
Material | Aluminum |
Number of Gangs | 1 |
Type of Operator | Tumbler Switch |
HP | 1 hp @ 120V AC and 2 hp @ 240V AC |
Accessory Type | Switch Assembly Front Cover |
Legend | On/Off |
Compatible with Series | EDS |
Hazardous Location Specification | Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2 |
Compatible Product Type | Tumbler Switches |
Product Type | Front Cover with Switch |
Description
Switch Cover, For Use With EDS Series Tumbler Switches, Legend On/Off, Includes Aluminum Cover, Front Operator, 4-Way, 20A Switch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for PQL 13W Mini-spiral/bug Light replacement light bulb lamp (13W MINI-SPIRAL/BUG LIGHT PQL)
- SIGNIFY LED, 8.5 W, PAR30, Medium Screw (E26) (8.5PAR30S/LED/930/F40/DIM/ULW/120V 6/1FB)
- ACCESS LIGHTING Japanese, Glass, White Lined Glass (985ST-WHTLN)
- PLASKOLITE 2x4 WHT Ceil LGT Panel (1A20084A)
- APPLETON ELECTRIC Hood, Ceiling Mount (AAC75)
- APPLETON ELECTRIC Box, Conduit Outlet (GRUE75-A)
- APPLETON ELECTRIC Aluminum Lens Guard (AAGU1)
- APPLETON ELECTRIC Prismatic Glass Globe, 13In (VPGL-2HR)
- APPLETON ELECTRIC Long Mounting Hood (AALB75)
- APPLETON ELECTRIC Wall Mount Hood (KPWB-75)
- KILLARK Mounting Accessory, Steel Bracket (K4040)
- Appleton Electric Hazardous Location Lighting Accessories