Shop All Push Button Control Stations
Appleton Electric
Front Cover, 2-Pole, 1Gang, 20A
Mfr # EDKF22-Q
Zoro # G3942662
original price:
$659.84
46% off
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Legend On/Off
- Type of Operator Tumbler Switch
- NEMA Rating NEMA 3, 7 BCD, 9EFG
- For Use With EDS Series Tumbler Switches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # EDKF22-Q
- Zoro # G3942662
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Height | 4.63 in |
Width | 3.0 in |
Depth | 4.69 in |
Details
Item | Switch Cover |
Number of Gangs | 1 |
Legend | On/Off |
Type of Operator | Tumbler Switch |
NEMA Rating | NEMA 3, 7 BCD, 9EFG |
For Use With | EDS Series Tumbler Switches |
Amps | 20 A |
Switch Type | 2-Pole |
Legend Markings | On/Off |
Material | Malleable Iron |
Voltage | 120/277V AC |
Safety Rating | UL 894, UL 1203, UL Listed for Class I, Division 1 and 2, Groups C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III |
HP | 1 hp @ 120V AC and 2 hp @ 240V AC |
Includes | Front Operator, 2-Pole, 20A Switch, Malleable Iron Cover |
Compatible Product Type | Tumbler Switches |
Hazardous Location Specification | Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2 |
Product Type | Front Cover with Switch |
Compatible with Series | EDS |
Description
Switch Cover, For Use With EDS Series Tumbler Switches, Legend On/Off, Includes Front Operator, 2-Pole, 20A Switch, Malleable Iron Cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Flex Tube, 3/4" Heat Shrink, Red 6", PK5 (5662-005R)
- POMONA ELECTRONICS Connector Test Adapter, Red, 20 Pin (3561-2)
- EATON 400 A, 250 to 500 KCMIL, 1-Conductor, Aluminum, Line/Load Lug, Circuit Breaker Terminal Kit (TA350K)
- REMKE Receptacle, Mini, Male, 6 Pole, 1 ft. (106BP0010M)
- APPLETON ELECTRIC Cover/Chamber/Switch, 2-Pole, 1Gang, 20A (EDSF22Q)
- APPLETON ELECTRIC Switch Cover, 1-Pole or 2-Pole, 1Gang, A (EDSF12)
- APPLETON ELECTRIC Control Station, 1/2 In, 1 Gang, 10A @ 600V (EFDB150-UM1)
- APPLETON ELECTRIC Cover/Chamber/Switch, 1-Pole, 1Gang, 20A (EDSF21Q)
- APPLETON ELECTRIC Hazardous Location Cover, Pilot Lights (EFKB-J1U2)
- APPLETON ELECTRIC Control Station, 3/4 In, 1 Gang, 10A @ 600V (EFDB175-U1)
- ASI Emergency Stop Push Button With Enclosure, 1 NC And 1NO Contact, Push Pull, 40mm Head (SLA11NPNC001)
- Appleton Electric Push Button Control Stations