Shop All Hazardous Location Lighting Accessories
Appleton Electric
Front Cover, 2-Pole, 1Gang, 20A
Mfr # EDKF22-AQ
Zoro # G2009493
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With EDS Series Tumbler Switches
- Includes Aluminum Cover, Front Operator, 2-Pole, 20A Switch
- Width 3.0 in
- Amps 20 A
- HP 1 hp @ 120V AC and 2 hp @ 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # EDKF22-AQ
- Zoro # G2009493
- Country of Origin Mexico
- Category Hazardous Location Lighting Accessories
Dimensions
Width | 3.0 in |
Height | 4.63 in |
Depth | 4.69 in |
Details
Item | Switch Cover |
For Use With | EDS Series Tumbler Switches |
Includes | Aluminum Cover, Front Operator, 2-Pole, 20A Switch |
Amps | 20 A |
HP | 1 hp @ 120V AC and 2 hp @ 240V AC |
Voltage | 120/277V AC |
Legend Markings | On/Off |
Switch Type | 2-Pole |
Material | Aluminum |
Type of Operator | Tumbler Switch |
Number of Gangs | 1 |
Safety Rating | UL 894, UL 1203, UL Listed for Class I, Division 1 and 2, Groups C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III |
Accessory Type | Switch Assembly Front Cover |
Legend | On/Off |
Compatible with Series | EDS |
Compatible Product Type | Tumbler Switches |
Product Type | Front Cover with Switch |
Hazardous Location Specification | Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2 |
Description
Switch Cover, For Use With EDS Series Tumbler Switches, Legend On/Off, Includes Aluminum Cover, Front Operator, 2-Pole, 20A Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA 13W T4 CFL Light Bulb - GX23 Base - White Finish (S6712)
- ADVANCE PHILIPS ADVANCE 273 Watts, 1, 2, 3, or 4 Lamps, Ballast (ISB-0432-14-E)
- GE LAMPS LED Lamp, PL Horizontal, 3000K Bulb Color (LED9G24Q-H/830)
- ILC Replacement for Metal Halide M57pe-175/xbu replacement light bulb lamp (M57PE-175/XBU METAL HALIDE)
- APPLETON ELECTRIC Box, Conduit Outlet (GRUE75-A)
- APPLETON ELECTRIC Wall Mount Hood (KPWB-75)
- APPLETON ELECTRIC Hood, Ceiling Mount (AAC75)
- APPLETON ELECTRIC Ceiling Mounting Hood (KPC-75)
- APPLETON ELECTRIC Aluminum Lens Guard (AAGU1)
- APPLETON ELECTRIC Prismatic Glass Globe, 13In (VPGL-2HR)
- APPLETON ELECTRIC Wire Guard (KGU2)
- Appleton Electric Hazardous Location Lighting Accessories