Shop All Switch Accessories
Appleton Electric
Front Cover, 1-Pole, 1Gang, 20A
Mfr # EDKF21-AQ
Zoro # G5975225
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20 A
- Legend On/Off
- Material Aluminum
- For Use With EDS Series Tumbler Switches
- Height 4.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # EDKF21-AQ
- Zoro # G5975225
- Country of Origin Mexico
- Category Switch Accessories
Dimensions
Height | 4.63 in |
Width | 3.0 in |
Depth | 4.69 in |
Description
Switch Cover, For Use With EDS Series Tumbler Switches, Legend On/Off, Includes 1-Pole, 20A Switch, Aluminum Cover, Front Operator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUGMOLD Entrance End, White, Stainless Steel, Ends (S2010A2)
- WESTEK 200W PlugIn TouchDimmer (6004B)
- MONOPRICE Wall Plate, Cable, Recessed, 1G, Wht (3997)
- KILLARK Conduit Body Cover, 1/2 in. (170)
- APPLETON ELECTRIC Conduit Plug, SS (PLG100-S)
- LINEMASTER Guard - Single (522-B14)
- EATON Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL204)
- POWER FIRST Toggle Switch, SPST, 3A @ 250V, Screw (2VLN2)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 4.24 In Arm L (E50KL598)
- HONEYWELL Tension Spring, Carbon Steel, 6 in. L (CPSZ1S)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007MA17)
- Appleton Electric Switches