Shop All Strut Channel Accessories
Appleton Electric
Flexible Fixture Hanger, 3/4In Hub, Iron
Mfr # JBK-75-BS
Zoro # G9003066
product price: $67.89
/ea
$67.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 3/4 in
- Material Iron
- Depth 2 9/16 in
- Includes Steel Screws & Neoprene Gasket
- Length 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # JBK-75-BS
- Zoro # G9003066
- Country of Origin Mexico
- Category Strut Channel Accessories
Dimensions
Conduit Size | 3/4 in |
Depth | 2 9/16 in |
Length | 4 1/2 in |
Width | 6 1/8 in |
Length (Straight Wireway) | 4 1/2 in |
Details
Item | Flexible Fixture Hanger |
Material | Iron |
Includes | Steel Screws & Neoprene Gasket |
Standards | UL 514A |
Number of Gangs | 1 |
Box Type | Round Ceiling Pan |
Design | Screw In |
Description
Flexible Fixture Hanger, Box Type Round Ceiling Pan, Number of Gangs 1, Material Iron, Depth 2 9/16 in, Width 6 1/8 in, Length 4 1/2 in, Conduit Size 3/4 in, Design Screw In, Standards UL 514A, Includes Steel Screws & Neoprene Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Multihead Operators with Contacts, 22 mm, 1NO/1NC, Rectangular (XB4BL734155)
- OMRON Enclosed Power Relay, 10Pin, 240VAC, 3PST (G7J-3A1B-T-W1-AC200/240)
- GARDNER BENDER 6" L Cable Tie Black PK 100 (46-206UVB)
- QUICKCABLE EPDM SS Cable Clamp, 3/8", PK100 (504422-100)
- APPLETON ELECTRIC Flexible Fixture Hanger, 1/2In Hub, Iron (JBK-50-BS)
- ZORO SELECT Universal Pipe Strap, 1-1/4 In, PK10 (V111 1-1/4EG)
- VAST Univ. Corner Angle, Eg, 7 Hole, PK5 (V327EG-5)
- VAST Strut Channel Fitting, 1/4 (V344HDG)
- ZORO SELECT Channel Cushioned Clamp, 2-1/8 In, Gold (V120NEO 2-1/8Y)
- ZORO SELECT Channel Connecting Plate, Silver (V344EG)
- VAST Springless Nut, 7/8"-9"X7/16"Hot Dip, PK25 (V220 7/8G-25)
- Appleton Electric Strut Channel Accessories