Shop All Conduit Fittings
Appleton Electric
Flex Coupling, Size 4 in., Flex L 27 in.
Mfr # EXGJH-1027
Zoro # G0091732
product price: $5,923.99
/ea
Free Shipping & Returns
$5,923.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Stainless Steel
- Conduit Size 4"
- Color Natural Finish
- Overall Length 35 3/16 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # EXGJH-1027
- Zoro # G0091732
- UPC # 781381285094
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 4" |
Overall Length | 35 3/16 in |
Overall Length - Flexible Coupling | 35 3/16 in |
Flex Length | 27 in |
Length | 35-3/16" |
Trade Size | 4 in |
Thread Size | 4 in |
Hub Size | 4 in |
Compatible Conduit Trade Size | 4 in |
Description
Haz Loc Flex Coupling, Trade Size 4 in, Flex Length 27 in, Overall Length 35 3/16 in, Stainless Steel, Hazardous Location Rating Class I, Division 1 and 2, Groups D, Class II, Division 1 and 2, Groups E, F, G, Class III, Ends - Hazardous Fittings 4 in MNPT x 4 in MNPT, Thread Gender Male to Male, Application Used In Areas Where Vibration and/or Movement is a Problem, Natural Finish, Compatible Conduit Trade Size 4 in, Compatible Conduit Type IMC, RMC, Connection Orientation Multi-Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Ball Joint, 1.410 in., Black, Polyamide (PAKGB-36)
- HUBBELL 3 Wire Industrial Straight Blade Plug 250VAC 15A (HBL56CM66C)
- SCHNEIDER ELECTRIC Std Ctrl Unit CL 10 3-PH 0.3-1.4A 24VDC (LUCA1XBL)
- LEGRAND Cover Plate, Ivory, Plates (V4047BH)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 3/4 (EYS-26)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 1-1/4 (EYSEF125)
- APPLETON ELECTRIC Female Union, HazLoc, Steel, 1In (UNF100NR)
- APPLETON ELECTRIC ES Sealing Hub, 25 Fill, M Iron, 1 to 3/4 (ES10075)
- APPLETON ELECTRIC Male to Female Union, HazLoc, Alum, 1In (UNY100NR-A)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 1-1/2 (EYSEF150)
- GARDNER BENDER Insulator Duct Seal 1Lb (DS-110N)
- Appleton Electric Conduit Fittings