Shop All Conduit Fittings
Appleton Electric
Flex Coupling, Size 4 in., Flex L 24 in.
Mfr # EXGJH-1024
Zoro # G0091705
Free Shipping & Returns
$5,674.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Stainless Steel
- Conduit Size 4"
- Color Natural Finish
- Overall Length 32 3/16 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # EXGJH-1024
- Zoro # G0091705
- UPC # 781381285087
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 4" |
Overall Length | 32 3/16 in |
Length | 32-3/16" |
Flex Length | 24 in |
Overall Length - Flexible Coupling | 32 3/16 in |
Thread Size | 4 in |
Trade Size | 4 in |
Hub Size | 4 in |
Compatible Conduit Trade Size | 4 in |
Description
Haz Loc Flex Coupling, Trade Size 4 in, Flex Length 24 in, Overall Length 32 3/16 in, Stainless Steel, Hazardous Location Rating Class I, Division 1 and 2, Groups D, Class II, Division 1 and 2, Groups E, F, G, Class III, Ends - Hazardous Fittings 4 in MNPT x 4 in MNPT, Thread Gender Male to Male, Application Used In Areas Where Vibration and/or Movement is a Problem, Natural Finish, Compatible Conduit Trade Size 4 in, Compatible Conduit Type IMC, RMC, Connection Orientation Multi-Angle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Electrical Box, Outlet Box, 1 Gang, Polycarbonate (WIU-1)
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 18V DC, 360W, 20A (1688B)
- GARDNER BENDER Rotary Switch, Brass, SPTT, 6A, 125VAC (GSW-68)
- JANDORF Toggl Switch 4A 2 Wire (61135)
- APPLETON ELECTRIC 90Deg Female Elbow, HazLoc, Mal Iron, 1/2In (ELF90-50)
- APPLETON ELECTRIC Female Union, HazLoc, CF Aluminum, 1-1/2In (UNF150NR-A)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 1-1/4 to 1In (RB125-100)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 1-1/2 (EYF-150AL)
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 18 in. (EXGJH-118)
- APPLETON ELECTRIC Female Union, HazLoc, Aluminum, 3/4In (UNF75NR-A)
- RACO Insulating Bushing, 35/64" L, 2" Conduit (1408)
- Appleton Electric Conduit Fittings