Shop All Conduit Fittings
Appleton Electric
Flex Coupling, Size 4 in., Flex L 15 in.
Mfr # EXGJH-1015
Zoro # G0091644
product price: $3,949.99
/ea
Free Shipping & Returns
$3,949.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Stainless Steel
- Conduit Size 4"
- Color Natural Finish
- Overall Length 23 3/16 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # EXGJH-1015
- Zoro # G0091644
- UPC # 781381285049
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 4" |
Overall Length | 23 3/16 in |
Flex Length | 15 in |
Overall Length - Flexible Coupling | 23 3/16 in |
Length | 23-3/16" |
Trade Size | 4 in |
Hub Size | 4 in |
Thread Size | 4 in |
Compatible Conduit Trade Size | 4 in |
Description
Haz Loc Flex Coupling, Trade Size 4 in, Flex Length 15 in, Overall Length 23 3/16 in, Stainless Steel, Hazardous Location Rating Class I, Division 1 and 2, Groups D, Class II, Division 1 and 2, Groups E, F, G, Class III, Ends - Hazardous Fittings 4 in MNPT x 4 in MNPT, Thread Gender Male to Male, Application Used In Areas Where Vibration and/or Movement is a Problem, Natural Finish, Compatible Conduit Trade Size 4 in, Compatible Conduit Type IMC, RMC, Connection Orientation Multi-Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, L Class, KLLU Series, Time-Delay, 3000A, 600V AC, Non-Indicating (KLLU3000X)
- SEACHOICE RCKR SWITCH 5 DPDT WHITE (11011)
- RACOORPORATED Electrical Box, 21 cu in, Square Box, Steel, Square (8193)
- ACORN MFG SQUARE BOLT 3.25"" IRN BK (ALABP)
- APPLETON ELECTRIC Drain or Breather, HazLoc, Steel, 1/2In (ECDB50B)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 1-1/4 to 1In (RB125-100)
- APPLETON ELECTRIC Reducing Bushing, Haz, Al, 2-1/2 to 1-1/4In (RB250-125A)
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 6 in. (EXGJH-26)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 1-1/4 (EYSEF125)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 1 to 3/4In (RB100-75A)
- CANTEX BODY CONDUIT PVC LB 1/2"" (5133663U)
- Appleton Electric Conduit Fittings