Shop All Conduit Fittings
Appleton Electric
Flex Coupling, Size 3/4 in., Flex L 8 in.
Mfr # EXGJH-28
Zoro # G5986407
product price: $199.99
/ea
Sold in multiples of 5 for $999.95
Free Shipping & Returns
$999.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Bronze with Brass Core
- Conduit Size 3/4"
- Color Natural Finish
- Overall Length 12 1/2 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # EXGJH-28
- Zoro # G5986407
- UPC # 781381317009
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 3/4" |
Overall Length | 12 1/2 in |
Flex Length | 8 in |
Overall Length - Flexible Coupling | 12 1/2 in |
Length | 12-1/2" |
Hub Size | 3/4 in |
Trade Size | 3/4 in |
Thread Size | 3/4 in |
Compatible Conduit Trade Size | 3/4 in |
Description
Haz Loc Flex Coupling, Trade Size 3/4 in, Flex Length 8 in, Overall Length 12 1/2 in, Bronze, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Ends - Hazardous Fittings 3/4 in MNPT x 3/4 in MNPT, Thread Gender Male to Male, Application Used In Areas Where Vibration and/or Movement is a Problem, Natural Finish, Compatible Conduit Trade Size 3/4 in, Compatible Conduit Type IMC, RMC, Connection Orientation Multi-Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 250A, 500V AC, Non-Indicating (A50QS250-4)
- DAYTON Relay, 8 Pins, Dpdt (5YP97)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (52PR8W2A)
- TECHFLEX Sleeving, 0.750 In., 10 ft., Black (FGN0.75BK10)
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 12 in. (EXGJH-112)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, Alum, 3/4 (EYSEF75AL)
- APPLETON ELECTRIC ES Sealing Hub, 25 Fill, M Iron, 1 to 1/2 (ES10050)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 2 (EYS-66)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 1 to 1/2In (RB100-50)
- APPLETON ELECTRIC Male to F Union, HazLoc, CF Alum, 3-1/2In (UNY350R-A)
- KILLARK Fitting, Sealing, 1/2in (ENY-1M)
- Appleton Electric Conduit Fittings