Shop All Conduit Fittings
Appleton Electric
Flex Coupling, Size 3/4 in., Flex L 6 in.
Mfr # EXLK-26
Zoro # G6022746
product price: $196.99
/ea
Sold in multiples of 5 for $984.95
Free Shipping & Returns
$984.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Bronze with Brass Core
- Conduit Size 3/4"
- Color Natural Finish
- Overall Length 11 1/2 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # EXLK-26
- Zoro # G6022746
- UPC # 781381327251
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 3/4" |
Overall Length | 11 1/2 in |
Overall Length - Flexible Coupling | 11 1/2 in |
Length | 11-1/2" |
Flex Length | 6 in |
Hub Size | 3/4 in |
Trade Size | 3/4 in |
Thread Size | 3/4 in |
Compatible Conduit Trade Size | 3/4 in |
Description
Haz Loc Flex Coupling, Trade Size 3/4 in, Flex Length 6 in, Overall Length 11 1/2 in, Bronze, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Ends - Hazardous Fittings 3/4 in FNPT x 3/4 in MNPT, Thread Gender Female to Male, Application Used In Areas Where Vibration and/or Movement is a Problem, Natural Finish, Compatible Conduit Trade Size 3/4 in, Compatible Conduit Type IMC, RMC, Connection Orientation Multi-Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, H; K5 UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60306)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Thin Series 60A, 2 Pole, 120/240V AC (UBIZ0260)
- STA-KON Butt Splice Connector, 22-18 AWG, PK100 (2A-18)
- MARATHON 10 Hp Permanent Magnet (Pmac) Motor, 3 Phase, 1800 Rpm, NM2419 (NM2419)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1/2 (EYS-116)
- APPLETON ELECTRIC Coupling Iron 2In Conduit Fitting (EC-200)
- APPLETON ELECTRIC 90Deg Male Elbow, HazLoc, CF Alum, 1/2In (ELM90-50-A)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Ir, 3-1/2to2-1/2In (RB350-250)
- APPLETON ELECTRIC Male to Female Union, HazLoc, CF Alum, 2In (UNY200NR-A)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Mal Iron, 2In (PLG-200)
- GAMPAK Sigma Engineered Solutions ProConnex 3/4 in. D Zinc-Plated Steel Electrical Conduit Locknut For Rigi (48102)
- Appleton Electric Conduit Fittings