Shop All Conduit Fittings
Appleton Electric
Flex Coupling, Size 3/4 in., Flex L 36 in.
Mfr # EXGJH-236
Zoro # G6015186
product price: $669.99
/ea
Free Shipping & Returns
$669.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Bronze with Brass Core
- Conduit Size 3/4"
- Color Natural Finish
- Overall Length 40 1/2 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # EXGJH-236
- Zoro # G6015186
- UPC # 781381318105
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 3/4" |
Overall Length | 40 1/2 in |
Flex Length | 36 in |
Overall Length - Flexible Coupling | 40 1/2 in |
Length | 40-1/2" |
Hub Size | 3/4 in |
Thread Size | 3/4 in |
Trade Size | 3/4 in |
Compatible Conduit Trade Size | 3/4 in |
Description
Haz Loc Flex Coupling, Trade Size 3/4 in, Flex Length 36 in, Overall Length 40 1/2 in, Bronze, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Ends - Hazardous Fittings 3/4 in MNPT x 3/4 in MNPT, Thread Gender Male to Male, Application Used In Areas Where Vibration and/or Movement is a Problem, Natural Finish, Compatible Conduit Trade Size 3/4 in, Compatible Conduit Type IMC, RMC, Connection Orientation Multi-Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, BQD Series 20A, 1 Pole, 277V AC (BQD120)
- EATON BUSSMANN Fuse Cover, 0 to 100A Amp Range, Midget, CC, G UL Class, Midget Fuse Type (SAMI-7I)
- HUBBELL Electrical Box Cover, 2-Gang, 2 Gang, Square, Aluminum, Blank and Flat (5175-0)
- ADVANCE CABLE TIES 6 18lb UV Black Cable Tie 100/BG (AL-06-18-0-C)
- APPLETON ELECTRIC Box Of 2 Ins 45Deg Connector 112In Conduit Fitting (STB-45150L)
- APPLETON ELECTRIC 90Deg M and F Elbow, HazLoc, M Iron, 3/4In (ELMFL90-75)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 2-1/2 to 2In (RB250-200A)
- APPLETON ELECTRIC Insul Connector 2In Conduit Fitting (STB-200L)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 1 (EYM-100)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 1 (EYDEF100)
- CALCONDUIT Elbow, 3/4 in., 45 Degree, EMT (877019)
- Appleton Electric Conduit Fittings