Shop All Conduit Fittings
Appleton Electric
Flex Coupling, Size 3/4 in., Flex L 24 in.
Mfr # EXGJH-224
Zoro # G6038453
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Bronze with Brass Core
- Conduit Size 3/4"
- Color Natural Finish
- Overall Length 28 1/2 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # EXGJH-224
- Zoro # G6038453
- UPC # 781381317900
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 3/4" |
Overall Length | 28 1/2 in |
Flex Length | 24 in |
Overall Length - Flexible Coupling | 28 1/2 in |
Length | 28-1/2" |
Hub Size | 3/4 in |
Thread Size | 3/4 in |
Trade Size | 3/4 in |
Compatible Conduit Trade Size | 3/4 in |
Description
Haz Loc Flex Coupling, Trade Size 3/4 in, Flex Length 24 in, Overall Length 28 1/2 in, Bronze, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Ends - Hazardous Fittings 3/4 in MNPT x 3/4 in MNPT, Thread Gender Male to Male, Application Used In Areas Where Vibration and/or Movement is a Problem, Natural Finish, Compatible Conduit Trade Size 3/4 in, Compatible Conduit Type IMC, RMC, Connection Orientation Multi-Angle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODS Power Strip 6Out Wht (41366)
- SCHNEIDER ELECTRIC Pilot Light Head, Red, LED (ZB6CV4)
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 2P 40A (6GNV1)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, SS, PK25 (SS-750-SP3)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Iron, 3-1/2 to 3In (RB350-300)
- APPLETON ELECTRIC Expansion Male Union, HazLoc, Steel, 1In (UNYL100)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1 (EYS-3)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1 (EYS-36)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 3/4 (EYF-75)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 2 to 3/4In (RB200-75)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1-1/2 In., Nylon (P150NBK)
- Appleton Electric Conduit Fittings