Shop All Conduit Fittings
Appleton Electric
Flex Coupling, Size 3/4 in., Flex L 21 in.
Mfr # EXGJH-221
Zoro # G6029861
Sold in multiples of 5 for $1,834.95
Free Shipping & Returns
$1,834.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Bronze with Brass Core
- Conduit Size 3/4"
- Color Natural Finish
- Overall Length 25 1/2 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # EXGJH-221
- Zoro # G6029861
- UPC # 781381317856
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 3/4" |
Overall Length | 25 1/2 in |
Length | 25-1/2" |
Flex Length | 21 in |
Overall Length - Flexible Coupling | 25 1/2 in |
Thread Size | 3/4 in |
Hub Size | 3/4 in |
Trade Size | 3/4 in |
Compatible Conduit Trade Size | 3/4 in |
Description
Haz Loc Flex Coupling, Trade Size 3/4 in, Flex Length 21 in, Overall Length 25 1/2 in, Bronze, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Ends - Hazardous Fittings 3/4 in MNPT x 3/4 in MNPT, Thread Gender Male to Male, Application Used In Areas Where Vibration and/or Movement is a Problem, Natural Finish, Compatible Conduit Trade Size 3/4 in, Compatible Conduit Type IMC, RMC, Connection Orientation Multi-Angle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wlplt Cvr Vrt/Hrz Blnk Gry 1G (5173-0)
- DAYTON Push Button operator, 30 mm, Red (30G364)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (792XDXC-24D)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 20 in W, 8 in D, NEMA 1, Hinged (N1C202408)
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 18 in. (EXGJH-218)
- APPLETON ELECTRIC Female Union, HazLoc, CF Aluminum, 3In (UNF300R-A)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 4 to 3In (RB400-300A)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 2 to 3/4In (RB200-75)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, Alum, 3/4 (EYSEF75AL)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1/2 (EYS-11)
- KEEN 49323 1 in. Plastic Insulating Bushing (KE613102)
- Appleton Electric Conduit Fittings