Shop All Conduit Fittings
Appleton Electric
Flex Coupling, Size 3 in., Flex L 36 in.
Mfr # EXGJH-836
Zoro # G3099717
Free Shipping & Returns
$3,807.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Stainless Steel
- Conduit Size 3"
- Color Natural Finish
- Overall Length 44 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # EXGJH-836
- Zoro # G3099717
- UPC # 781381285025
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 3" |
Overall Length | 44 in |
Overall Length - Flexible Coupling | 44 in |
Flex Length | 36 in |
Length | 44" |
Hub Size | 3 in |
Trade Size | 3 in |
Thread Size | 3 in |
Compatible Conduit Trade Size | 3 in |
Description
Haz Loc Flex Coupling, Trade Size 3 in, Flex Length 36 in, Overall Length 44 in, Stainless Steel, Hazardous Location Rating Class I, Division 1 and 2, Groups D, Class II, Division 1 and 2, Groups E, F, G, Class III, Ends - Hazardous Fittings 3 in MNPT x 3 in MNPT, Thread Gender Male to Male, Application Used In Areas Where Vibration and/or Movement is a Problem, Natural Finish, Compatible Conduit Trade Size 3 in, Compatible Conduit Type IMC, RMC, Connection Orientation Multi-Angle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Hazloc Cable Glands for Armored Cable (E (KBAU1NXSLE)
- NVENT HOFFMAN Lock Kit, Kit Accessory, Steel (AL12AR)
- KILLARK Plug, Recessed, 1 In (PLUG-3)
- CAROL 22 AWG 8 Conductor Stranded Multi-Conductor Cable GY (E2008S.30.10)
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 15 in. (EXGJH-215)
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 18 in. (EXGJH-218)
- APPLETON ELECTRIC 90Deg Female Elbow, HazLoc, Mal Iron, 1/2In (ELF90-50)
- APPLETON ELECTRIC Reducing Bushing, Haz, Mal Iron, 3 to 1In (RB300-100)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Iron, 2-1/2 to 1In (RB250-100)
- APPLETON ELECTRIC 90Deg Female Elbow, HazLoc, Mal Iron, 3/4In (ELF90-75)
- RACO Connector, Cable Lock, Redi-loc, 1/2 In (2715)
- Appleton Electric Conduit Fittings