Shop All Conduit Fittings
Appleton Electric
Flex Coupling, Size 3 in., Flex L 30 in.
Mfr # EXGJH-830
Zoro # G3099735
Free Shipping & Returns
$3,389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Stainless Steel
- Conduit Size 3"
- Color Natural Finish
- Overall Length 28 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # EXGJH-830
- Zoro # G3099735
- UPC # 781381284998
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 3" |
Overall Length | 28 in |
Length | 28" |
Flex Length | 30 in |
Overall Length - Flexible Coupling | 28 in |
Trade Size | 3 in |
Thread Size | 3 in |
Hub Size | 3 in |
Compatible Conduit Trade Size | 3 in |
Description
Haz Loc Flex Coupling, Trade Size 3 in, Flex Length 30 in, Overall Length 28 in, Stainless Steel, Hazardous Location Rating Class I, Division 1 and 2, Groups D, Class II, Division 1 and 2, Groups E, F, G, Class III, Ends - Hazardous Fittings 3 in MNPT x 3 in MNPT, Thread Gender Male to Male, Application Used In Areas Where Vibration and/or Movement is a Problem, Natural Finish, Compatible Conduit Trade Size 3 in, Compatible Conduit Type IMC, RMC, Connection Orientation Multi-Angle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN Double Punch Down Blade, 110, Reversible (4591)
- RACO Noninsulated Connector, 3/8 In., 45 Deg (3441)
- HONEYWELL 40003918-006 Powerhead (40003918-0)
- PANDUIT Clamptie, Lt-Hvy, 15.1", 1/4, Nat, PK250 (PLC4H-S25-TL)
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 24 in. (EXLK-224)
- APPLETON ELECTRIC Reducing Bushing, Haz, Mal Iron, 5 to 4In (RB500-400)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, Alum, 1-1/4 (EYSEF125AL)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Mal Iron, 2In (PLG-200)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Iron, 4 to 3-1/2In (RB400-350)
- APPLETON ELECTRIC 45Deg Female Elbow, HazLoc, M Iron, 1-1/2" (ELF45-150)
- GARDNER BENDER Gardner Bender M2000 Gardner Bender Plastic Line Carrier, 2"Conduit (M2000)
- Appleton Electric Conduit Fittings