Shop All Conduit Fittings
Appleton Electric
Flex Coupling, Size 3 in., Flex L 24 in.
Mfr # EXGJH-824
Zoro # G3099750
product price: $3,058.99
/ea
Free Shipping & Returns
$3,058.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Stainless Steel
- Conduit Size 3"
- Color Natural Finish
- Overall Length 32 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # EXGJH-824
- Zoro # G3099750
- UPC # 781381284974
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 3" |
Overall Length | 32 in |
Overall Length - Flexible Coupling | 32 in |
Flex Length | 24 in |
Length | 32" |
Hub Size | 3 in |
Trade Size | 3 in |
Thread Size | 3 in |
Compatible Conduit Trade Size | 3 in |
Description
Haz Loc Flex Coupling, Trade Size 3 in, Flex Length 24 in, Overall Length 32 in, Stainless Steel, Hazardous Location Rating Class I, Division 1 and 2, Groups D, Class II, Division 1 and 2, Groups E, F, G, Class III, Ends - Hazardous Fittings 3 in MNPT x 3 in MNPT, Thread Gender Male to Male, Application Used In Areas Where Vibration and/or Movement is a Problem, Natural Finish, Compatible Conduit Trade Size 3 in, Compatible Conduit Type IMC, RMC, Connection Orientation Multi-Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, Black, 12ft (N002-012-BK)
- SQUARE D Neutral Lug Kit, 70 A (HOM70AN)
- REMINGTON INDUSTRIES 22 AWG Gauge Solid Hook Up Wire, 25 ft Length, White, 0.0253" Diameter, UL1007, 300 Volts (22UL1007SLDWHI25)
- SQUARE D Power distribution block, Linergy, 1 pole, 1 line, 4 load, 335A Cu, 270A Al, 600V (9080LBA163104)
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 12 in. (EXLK-212)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 1 (EYSEF100)
- APPLETON ELECTRIC Male to Female Union, HazLoc, Steel, 1/2In (UNY50NR)
- APPLETON ELECTRIC Recessed Plug, HazLoc, CF Aluminum, 1/2In (PLG-50RA)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 1 to 1/2In (RB100-50A)
- APPLETON ELECTRIC Male to Female Union, HazLoc, Alum, 1/2In (UNY50NR-A)
- RACO Reducing Bushing, 3" To 2-1/2", Steel (1169)
- Appleton Electric Conduit Fittings