Shop All Conduit Fittings
Appleton Electric
Flex Coupling, Size 3 in., Flex L 21 in.
Mfr # EXGJH-821
Zoro # G3099769
Free Shipping & Returns
$2,874.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Stainless Steel
- Conduit Size 3"
- Color Natural Finish
- Overall Length 29 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # EXGJH-821
- Zoro # G3099769
- UPC # 781381284967
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 3" |
Overall Length | 29 in |
Flex Length | 21 in |
Overall Length - Flexible Coupling | 29 in |
Length | 29" |
Trade Size | 3 in |
Thread Size | 3 in |
Hub Size | 3 in |
Compatible Conduit Trade Size | 3 in |
Description
Haz Loc Flex Coupling, Trade Size 3 in, Flex Length 21 in, Overall Length 29 in, Stainless Steel, Hazardous Location Rating Class I, Division 1 and 2, Groups D, Class II, Division 1 and 2, Groups E, F, G, Class III, Ends - Hazardous Fittings 3 in MNPT x 3 in MNPT, Thread Gender Male to Male, Application Used In Areas Where Vibration and/or Movement is a Problem, Natural Finish, Compatible Conduit Trade Size 3 in, Compatible Conduit Type IMC, RMC, Connection Orientation Multi-Angle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 12-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK50 (C10-14)
- GE Miniature Circuit Breaker, THQMV Series 150A, 2 Pole, 120/240V AC (THQMV150D)
- LEVITON Watertight Locking Plug (28W74)
- POWER FIRST Power Cord, 5-15P, SJO, 10 ft., Blk, 10A, 14/3 (1TNC8)
- APPLETON ELECTRIC Male to Female Union, HazLoc, CF Alum, 2In (UNY200NR-A)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1/2 (EYS-11)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Iron, 2-1/2 to 3In (RB250-200)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Mal Iron, 2In (PLG-200)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Iron, 3 to 2-1/2In (RB300-250)
- APPLETON ELECTRIC 90Deg Elbow Connector Iron 112In Conduit Fitting, STB90150L (STB-90150L)
- RACO Chase Closed Nipple, 1/2 In., 19/32 In. L (1662)
- Appleton Electric Conduit Fittings