Shop All Conduit Fittings
Appleton Electric
Flex Coupling, Size 3 in., Flex L 18 in.
Mfr # EXGJH-818
Zoro # G3099778
product price: $2,696.99
/ea
Free Shipping & Returns
$2,696.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Stainless Steel
- Conduit Size 3"
- Color Natural Finish
- Overall Length 26 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # EXGJH-818
- Zoro # G3099778
- UPC # 781381284943
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 3" |
Overall Length | 26 in |
Flex Length | 18 in |
Length | 26" |
Overall Length - Flexible Coupling | 26 in |
Thread Size | 3 in |
Hub Size | 3 in |
Trade Size | 3 in |
Compatible Conduit Trade Size | 3 in |
Description
Haz Loc Flex Coupling, Trade Size 3 in, Flex Length 18 in, Overall Length 26 in, Stainless Steel, Hazardous Location Rating Class I, Division 1 and 2, Groups D, Class II, Division 1 and 2, Groups E, F, G, Class III, Ends - Hazardous Fittings 3 in MNPT x 3 in MNPT, Thread Gender Male to Male, Application Used In Areas Where Vibration and/or Movement is a Problem, Natural Finish, Compatible Conduit Trade Size 3 in, Compatible Conduit Type IMC, RMC, Connection Orientation Multi-Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Pipe Clamp, 1-3/8 In, Gold (V120NEO 1-3/8Y)
- CYBERPOWER 6 ft. L 10 outlets Battery Backup/Surge Protector Black 890 J (LX1500GU3)
- KILLARK Weatherproof Electrical Box, 18 cu in, FSC, 1 Gang, Aluminum (FSC-1)
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 60A, 600V AC (OTS60)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 1-1/2 (EYF-150AL)
- APPLETON ELECTRIC Female Union, HazLoc, Steel, 1In (UNF100NR)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 3/4 (EYS-21)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Ir, 2-1/2to1-1/4In (RB250-125)
- APPLETON ELECTRIC 45Deg Female Elbow, HazLoc, Mal Iron, 3/4In (ELF45-75)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 3/4 (EYSEF75)
- RACO Rigid/EMT Conduit Connector, Steel (2146)
- Appleton Electric Conduit Fittings