Shop All Conduit Fittings
Appleton Electric
Flex Coupling, Size 2 in., Flex L 36 in.
Mfr # EXLK-636
Zoro # G5897421
Free Shipping & Returns
$1,993.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Bronze with Brass Core
- Conduit Size 2"
- Color Natural Finish
- Overall Length 44 7/8 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # EXLK-636
- Zoro # G5897421
- UPC # 781381330251
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 2" |
Overall Length | 44 7/8 in |
Overall Length - Flexible Coupling | 44 7/8 in |
Length | 44-7/8" |
Flex Length | 36 in |
Trade Size | 2 in |
Thread Size | 2 in |
Hub Size | 2 in |
Compatible Conduit Trade Size | 2 in |
Description
Haz Loc Flex Coupling, Trade Size 2 in, Flex Length 36 in, Overall Length 44 7/8 in, Bronze, Hazardous Location Rating Class I, Division 1 and 2, Groups D, Class II, Division 1 and 2, Groups E, F, G, Class III, Ends - Hazardous Fittings 2 in FNPT x 2 in MNPT, Thread Gender Female to Male, Application Used In Areas Where Vibration and/or Movement is a Problem, Natural Finish, Compatible Conduit Trade Size 2 in, Compatible Conduit Type IMC, RMC, Connection Orientation Multi-Angle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Fitting, Tee, Ld10, Lowv, Wh, PK10 (TF10WH-X)
- SECURITRON Keyswitches (MKA2)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/LC, 0.3m (N320-001)
- VERTIV UPS System, 1000VA, 6 Outlets, Out: 110/115/120V AC , In:120V AC (GXT4-1000RT120T)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 1-1/2 to 1In (RB150-100A)
- APPLETON ELECTRIC Male to F Union, HazLoc, Mal Iron, 1-1/4In (UNY125NR)
- APPLETON ELECTRIC Pulling Elbow, Haz Loc, 3/4 In Hub, Alum (ELBD-75A)
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 18 in. (EXGJH-118)
- APPLETON ELECTRIC Male to Female Union, HazLoc, Alum, 1/2In (UNY50NR-A)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 1/2 (EYDEF50)
- ZORO SELECT Bushing, Conduit, 1.50in (3LN55)
- Appleton Electric Conduit Fittings