Shop All Conduit Fittings
Appleton Electric
Flex Coupling, Size 2 in., Flex L 27 in.
Mfr # EXLK-627
Zoro # G3099461
Free Shipping & Returns
$1,798.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Bronze with Brass Core
- Conduit Size 2"
- Color Natural Finish
- Overall Length 35 7/8 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # EXLK-627
- Zoro # G3099461
- UPC # 781381330107
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 2" |
Overall Length | 35 7/8 in |
Overall Length - Flexible Coupling | 35 7/8 in |
Flex Length | 27 in |
Length | 35-7/8" |
Trade Size | 2 in |
Hub Size | 2 in |
Thread Size | 2 in |
Compatible Conduit Trade Size | 2 in |
Description
Haz Loc Flex Coupling, Trade Size 2 in, Flex Length 27 in, Overall Length 35 7/8 in, Bronze, Hazardous Location Rating Class I, Division 1 and 2, Groups D, Class II, Division 1 and 2, Groups E, F, G, Class III, Ends - Hazardous Fittings 2 in FNPT x 2 in MNPT, Thread Gender Female to Male, Application Used In Areas Where Vibration and/or Movement is a Problem, Natural Finish, Compatible Conduit Trade Size 2 in, Compatible Conduit Type IMC, RMC, Connection Orientation Multi-Angle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK Emparro Power Supply 3-PHASE, IN: 360 - 500VAC OUT: 24-28V/40ADC, Power Boost (85693)
- QUEST MFG 4-Post Open Frame LTE Steel Floor Rack, 45U, 7' x 19", Black (FR1907-45-02LEK)
- SQUARE D Power Distribution Block 600V 310A (9080LBA163101)
- TELEMECANIQUE SENSORS Photoelectric Sensor Reflector 80Mm (XUZC80)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 1 to 3/4In (RB100-75A)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 2 to 1In (RB200-100)
- APPLETON ELECTRIC Female Union, HazLoc, CF Aluminum, 3In (UNF300R-A)
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 24 in. (EXLK-124)
- APPLETON ELECTRIC Female Union, HazLoc, Mal Iron, 2In (UNF200NR)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 1-1/2 to 1In (RB150-100A)
- CALCONDUIT Elbow, 3 in., 22-1/2 Degree, GRC (876812)
- Appleton Electric Conduit Fittings