Shop All Conduit Fittings
Appleton Electric
Flex Coupling, Size 2 in., Flex L 24 in.
Mfr # EXLK-624
Zoro # G3099470
Free Shipping & Returns
$1,531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Bronze with Brass Core
- Conduit Size 2"
- Color Natural Finish
- Overall Length 32 7/8 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # EXLK-624
- Zoro # G3099470
- UPC # 781381330053
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 2" |
Overall Length | 32 7/8 in |
Overall Length - Flexible Coupling | 32 7/8 in |
Length | 32-7/8" |
Flex Length | 24 in |
Hub Size | 2 in |
Thread Size | 2 in |
Trade Size | 2 in |
Compatible Conduit Trade Size | 2 in |
Description
Haz Loc Flex Coupling, Trade Size 2 in, Flex Length 24 in, Overall Length 32 7/8 in, Bronze, Hazardous Location Rating Class I, Division 1 and 2, Groups D, Class II, Division 1 and 2, Groups E, F, G, Class III, Ends - Hazardous Fittings 2 in FNPT x 2 in MNPT, Thread Gender Female to Male, Application Used In Areas Where Vibration and/or Movement is a Problem, Natural Finish, Compatible Conduit Trade Size 2 in, Compatible Conduit Type IMC, RMC, Connection Orientation Multi-Angle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Copper Post Connector, Conductor, PK6 (CP-8-EC)
- SQUARE D Load Center, 8 Spaces, 200A, 120/240V (QO1816M200FTRB)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 1/10A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC1/10)
- 3M Butt Splice Connector, 22-18AWG, Red, PK100 (MNG18BCX)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 1/2 to 1/4In (RB50-25A)
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 6 in. (EXGJH-26)
- APPLETON ELECTRIC Male to Female Union, HazLoc, Steel, 1In (UNY100NR)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 1 (EYF-100AL)
- APPLETON ELECTRIC Male to Female Union, HazLoc, Alum, 3/4In (UNY75NR-A)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Mal Iron, 2-1/2In (PLG-250)
- RACO Insulated Connector, 2-1/2" Conduit Size (3520)
- Appleton Electric Conduit Fittings