Shop All Conduit Fittings
Appleton Electric
Flex Coupling, Size 2 in., Flex L 24 in.
Mfr # EXGJH-624
Zoro # G5982706
Free Shipping & Returns
$1,449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Bronze with Brass Core
- Conduit Size 2"
- Color Natural Finish
- Overall Length 27 7/8 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # EXGJH-624
- Zoro # G5982706
- UPC # 781381319751
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 2" |
Overall Length | 27 7/8 in |
Overall Length - Flexible Coupling | 27 7/8 in |
Length | 27-7/8" |
Flex Length | 24 in |
Thread Size | 2 in |
Trade Size | 2 in |
Hub Size | 2 in |
Compatible Conduit Trade Size | 2 in |
Description
Haz Loc Flex Coupling, Trade Size 2 in, Flex Length 24 in, Overall Length 27 7/8 in, Bronze, Hazardous Location Rating Class I, Division 1 and 2, Groups D, Class II, Division 1 and 2, Groups E, F, G, Class III, Ends - Hazardous Fittings 2 in MNPT x 2 in MNPT, Thread Gender Male to Male, Application Used In Areas Where Vibration and/or Movement is a Problem, Natural Finish, Compatible Conduit Trade Size 2 in, Compatible Conduit Type IMC, RMC, Connection Orientation Multi-Angle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 1.97 to 2.52A (B3.00)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 MNPT, SPDT, 1.5 to 75 psi, Standard Action (9012GNG4Z)
- TRIPP LITE Surge, 6 Outlet, 6ft cord, 360J, Black, LED (TLP6B)
- PANDUIT WiringDuct, Narrow, 2.17x1.98In, 6Ft, Gray (HN2X2LG6)
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 4 in. (EXLK-14)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Mal Iron, 2-1/2In (PLG-250)
- APPLETON ELECTRIC Reducing Bushing, Haz, Stl, 1-1/4 to 3/4In (RB125-75)
- APPLETON ELECTRIC Reducing Bushing, Haz, Mal Iron, 5 to 4In (RB500-400)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, Alum, 1 (EYDEF100AL)
- APPLETON ELECTRIC Capped Elbow, Haz Loc, 3/4 In Hub, Mal Iron (ELBY-75)
- ABB Box of 75 OCAL COUPLING 1IN CONDUIT FITTING, 75PK (CPL1-G)
- Appleton Electric Conduit Fittings