Shop All Conduit Fittings
Appleton Electric
Flex Coupling, Size 2 in., Flex L 18 in.
Mfr # EXLK-618
Zoro # G6028172
product price: $1,426.99
/ea
Free Shipping & Returns
$1,426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Bronze with Brass Core
- Conduit Size 2"
- Color Natural Finish
- Overall Length 26 7/8 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # EXLK-618
- Zoro # G6028172
- UPC # 781381329958
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 2" |
Overall Length | 26 7/8 in |
Overall Length - Flexible Coupling | 26 7/8 in |
Flex Length | 18 in |
Length | 26-7/8" |
Thread Size | 2 in |
Trade Size | 2 in |
Hub Size | 2 in |
Compatible Conduit Trade Size | 2 in |
Description
Haz Loc Flex Coupling, Trade Size 2 in, Flex Length 18 in, Overall Length 26 7/8 in, Bronze, Hazardous Location Rating Class I, Division 1 and 2, Groups D, Class II, Division 1 and 2, Groups E, F, G, Class III, Ends - Hazardous Fittings 2 in FNPT x 2 in MNPT, Thread Gender Female to Male, Application Used In Areas Where Vibration and/or Movement is a Problem, Natural Finish, Compatible Conduit Trade Size 2 in, Compatible Conduit Type IMC, RMC, Connection Orientation Multi-Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Push Buttn Cntrl Station, Open/Stop/Close (32W271)
- EATON BUSSMANN Open Fuse Block, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BMM603-3PQ)
- AMPHENOL ER 6C 616S SKT RECP (MS3102A14S6S)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Red (SNAP5362RTRA)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 2 to 3/4In (RB200-75)
- APPLETON ELECTRIC Drain or Breather, HazLoc, Steel, 1/2In (ECDB50B)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Ir, 3-1/2to2-1/2In (RB350-250)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Iron, 3 to 1-1/2In (RB300-150)
- APPLETON ELECTRIC Swivel Elbow, HazLoc, Mal Iron, 3/4In (UNAF75)
- APPLETON ELECTRIC 90Deg Male Elbow, HazLoc, CF Alum, 1/2In (ELM90-50-A)
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 6 in. (EXGJH-26)
- Appleton Electric Conduit Fittings