Shop All Conduit Fittings
Appleton Electric
Flex Coupling, Size 2-1/2 in, Flex L 27 in
Mfr # EXGJH-727
Zoro # G0091924
product price: $2,382.99
/ea
Free Shipping & Returns
$2,382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Stainless Steel
- Conduit Size 2-1/2"
- Color Natural Finish
- Overall Length 35 in
- Connection Male to Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # EXGJH-727
- Zoro # G0091924
- UPC # 781381284875
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 2-1/2" |
Overall Length | 35 in |
Flex Length | 27 in |
Overall Length - Flexible Coupling | 35 in |
Length | 35" |
Trade Size | 2 1/2 in |
Hub Size | 2 1/2 in |
Thread Size | 2 1/2 in |
Compatible Conduit Trade Size | 2 1/2 in |
Description
Haz Loc Flex Coupling, Trade Size 2 1/2 in, Flex Length 27 in, Overall Length 35 in, Stainless Steel, Hazardous Location Rating Class I, Division 1 and 2, Groups D, Class II, Division 1 and 2, Groups E, F, G, Class III, Ends - Hazardous Fittings 2 1/2 in MNPT x 2 1/2 in MNPT, Thread Gender Male to Male, Application Used In Areas Where Vibration and/or Movement is a Problem, Natural Finish, Compatible Conduit Trade Size 2 1/2 in, Compatible Conduit Type IMC, RMC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Welding Cable, 4 AWG, 10 ft., Red, Rubber (19YE24)
- SOUTHWIRE 12 AWG 3 Conductor Stranded Metal Clad Lite Whip 600VAC (55294001)
- TURCK 10M 250V-AC CORDSET CABLE (RK 4.4T-40/S618)
- LEVITON Receptacle 1 Gang Wallplate (85103)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Ir, 2-1/2to1-1/2In (RB250-150)
- APPLETON ELECTRIC Recessed Plug, HazLoc, CF Aluminum, 3In (PLG-300A)
- APPLETON ELECTRIC Recessed Plug, HazLoc, CF Aluminum, 1-1/4In (PLG-125A)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 1 (EYF-100)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 3/4 (EYF-75)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 3 (EYM-300AL)
- CALCONDUIT Elbow, 3 in., 22-1/2 Degree, EMT (877045)
- Appleton Electric Conduit Fittings