Shop All Conduit Fittings
Appleton Electric
Flex Coupling, Size 1/2 in., Flex L 6 in.
Mfr # EXLK-16
Zoro # G3099680
product price: $171.99
/ea
Sold in multiples of 5 for $859.95
Free Shipping & Returns
$859.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Bronze with Brass Core
- Conduit Size 1/2"
- Color Natural Finish
- Overall Length 11 1/16 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # EXLK-16
- Zoro # G3099680
- UPC # 781381327107
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 1/2" |
Overall Length | 11 1/16 in |
Length | 11-1/16" |
Flex Length | 6 in |
Overall Length - Flexible Coupling | 11 1/16 in |
Hub Size | 1/2 in |
Thread Size | 1/2 in |
Trade Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Description
Haz Loc Flex Coupling, Trade Size 1/2 in, Flex Length 6 in, Overall Length 11 1/16 in, Bronze, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Ends - Hazardous Fittings 1/2 in FNPT x 1/2 in MNPT, Thread Gender Female to Male, Application Used In Areas Where Vibration and/or Movement is a Problem, Natural Finish, Compatible Conduit Trade Size 1/2 in, Compatible Conduit Type IMC, RMC, Connection Orientation Multi-Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 5.5" L Miniature Cable Tie BK PK 100 (TY524MX)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 50 A, Reversing: No (LC1D50AB7)
- ZORO SELECT Strut Channel, 1-5/8" W, 10 ft. L, Green (FS-200SL GR 120.00)
- JONARD TOOLS Fiber Kit, Optical Fiber Preparation (TK-160)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 2-1/2 to 2In (RB250-200A)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 1/2 to 3/8In (RB50-38A)
- APPLETON ELECTRIC Insul Connector 2In Conduit Fitting (STB-200L)
- APPLETON ELECTRIC Drain, HazLoc, Steel, 1/2In (ECD50B4X)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 1-1/4 (EYF-125)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 3/4 (EYSEF75)
- CALBRITE Connector, 45 deg., 3/4in., Internal Insul (S60700FC45)
- Appleton Electric Conduit Fittings