Shop All Conduit Fittings
Appleton Electric
Flex Coupling, Size 1/2 in., Flex L 4 in.
Mfr # EXGJH-14
Zoro # G5885616
Sold in multiples of 10 for $1,489.90
Free Shipping & Returns
$1,489.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Bronze with Brass Core
- Conduit Size 1/2"
- Color Natural Finish
- Overall Length 8 1/4 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # EXGJH-14
- Zoro # G5885616
- UPC # 781381316750
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 1/2" |
Overall Length | 8 1/4 in |
Overall Length - Flexible Coupling | 8 1/4 in |
Length | 8-1/4" |
Flex Length | 4 in |
Hub Size | 1/2 in |
Trade Size | 1/2 in |
Thread Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Description
Haz Loc Flex Coupling, Trade Size 1/2 in, Flex Length 4 in, Overall Length 8 1/4 in, Bronze, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Ends - Hazardous Fittings 1/2 in MNPT x 1/2 in MNPT, Thread Gender Male to Male, Application Used In Areas Where Vibration and/or Movement is a Problem, Natural Finish, Compatible Conduit Trade Size 1/2 in, Compatible Conduit Type IMC, RMC, Connection Orientation Multi-Angle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS 18-25A Amp 15Hp Manual Starter (3RV2021-4DA10)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20152BB42)
- SOUTHWIRE Out HD Mechanical Timer (59104RWD)
- HUBBELL WIRING DEVICE-KELLEMS 3/4In. Zinc-Plated Locknut (00322002LPK50)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Ir, 2-1/2to1-1/4In (RB250-125)
- APPLETON ELECTRIC Capped Elbow, Haz Loc, 3/4 In Hub, Aluminum (ELBY-75A)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 1 to 1/2In (RB100-50)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 2-1/2 to 2In (RB250-200A)
- APPLETON ELECTRIC Reducing Bushing, Haz, Stl, 1-1/4 to 1/2In (RB125-50)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, Alum, 1-1/4 (EYDEF125AL)
- PROFESSIONAL PLASTICS Poly Pull Plug, 8.000, Item# 2250-080 [Case] (FABPOLYPLUG2250-080-CS12-PC)
- Appleton Electric Conduit Fittings